Adnoc Engine Oil Voyager Ultra Syn Fully Synthetic (Oli Mesin)
#Grup produk P107907268
Spesifikasi
| SAE Grade | 10W-40 |
|---|---|
| Base Number (mg KOH/g) | 10 |
| Cold Cranking Simulator Viscosity (cP) | '6500 at -25°C |
| Color Coded | 3 |
| Flash Point (°C) | 230 |
| Pour Point (°C) | -30 |
| Specific Gravity | '0.87 at 15°C |
| Viscosity (mm²/s) | '13.75 at 100°C |
| Viscosity Index | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Voyager Ultra Syn. is fully synthetic Ultra high performance Diesel engine oil designed to meet the most severe performance requirements of the latest high output. It is recommended for low emission European Euro 4 and Euro 5 specification. Voyager Ultra Syn. is low sulphur, Ash and phosphorus (SAP) engine oil formulated to meet reduced SAP levels required to protect and extend the life of exhaust emission control system. It is designed for use in the most severe Diesel engines.
Feature
- Outstanding deposit control under high temperature conditions encountered in turbocharged engines.- Effective detergent additive system minimizes piston crown land deposits.
- Reduces wear by forming an interface layer on all metals contact surfaces.
- Extend drain periods due to high temperature stability, minimizing degradation, sludge formation and oil thickening.
- Fuel economy due to superior synthetic base stocks.
- Shear-stable viscosity index improver maintains oil viscosity in the high temperature ring belt area.
- Low volatility of synthetic fluids reduces oil evaporation.
- Superior protection of exhaust emission control system
Use
- It is designed for use in the most severe Diesel engine applications of high speed, high load conditions, off or on high way applications. - Naturally aspirated and turbocharged high speed and four-stroke Diesel engines. - It is designed to meet the highest quality levels required by major Diesel engine manufacturers like Daimler Chrysler, MAN, Mack, Volvo, Cummins, Caterpillar and others. - Diesel engines equipped with after treatment system.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7gP107907268-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
