Qrotech Four Gas Analyzer Gasoline

Sebelum PPN:
Rp85.999.900
Spesifikasi
Target SubjectCO, HC, CO2, O2, AFR, NOx (optional), Excess Air
Sensor TheoryCO, HC, CO2: Non-Dispersive Infrared Analysis (NDIR), O2, NOx: Electrochemical Cell
Repetition RateLower that ±2% FS
Sample Requirement (L/minute)4-6
Category Temperature (°C)0-40
Included AccessoriesProbe, Probe hose, Emergency Fuse, Water Leak Testing Cap, Emergency Filter, Instruction Manual, Power Cord, Ground Wire, and Type Approval Certificate
Optional AccessoriesPrinter, Printer Paper, Rs 232
Power Consumption (W)Approx. 50
Pre-heating Time (minute)Approx 2 - 8
Response Time (s)Within 10 (90% of the time)
Size (mm)285x410x155
Voltage Use (V)AC110 or AC220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait