Sebelum PPN:
Rp58.999.900 - Rp91.999.900
Spesifikasi
Max. Tyre Diameter (mm)1100
Rim Diameter (inch/mm)10-30 / 255-765
Rim Width (inch/mm)1.5-20 / 40-150
Power Supply (V/PH)230/1
Unbalance Detection Time (s)4.7
Balancing Precision (g)+1
Balancing Speed (rpm)<150
Maximum Wheel Weight (kg)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S800 wheel balancer represents the Giuliano entry-level solution, which combines technologies usually included in higher-end models with a very favourable price/quality ratio!
S 800 digital electronic 2D wheel-balancer with adjustable LED display. Equipped with wheel diameter and distance automatic measuring gauge, balancing programs for wheels with alu-rims, static and dynamic balancing program and balance optimization.
Compact body, higher-end technologies at a very convenient price.
Feature
- Automatic measuring of wheel diameter and distance.
- Automatic START and STOP.
- Pedal brake.
- Static and dynamic balancing.
- Huge combination of ALU programs.
- Special ALU-S program.
- FES function.
- OPTIMATCH function.
- Self-diagnosis.
- Self-calibration.
- OPF function.
- Complete with cones and quick clamping ring nut.
- Complete with Wheel guard.
- USB port for firmware updating via PC/notebook.
- Automatic measuring of wheel width through SONAR LA (factory mounted only) and radial run out by SONAR (ROM) available as optiona

Ulasan Produk

Tidak ada ulasan