Onodani Scissor Lift for Alignment

Sebelum PPN:
Rp159.999.900
Spesifikasi
Capacity (t)3.5
Power Supply (V/PH)380/3 or 220/1
Gas Supply (kg/cm²)6-8
Power (kW)2.2
Host Lifting Height (mm)340-1870
Pitjack Lifting Capacity (kgs)2000
Pitjack Lifting Height (mm)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Stability and Reliability - Rigid structure with super synchronization by high quality hydraulic, pneumatic and electrical components.
- Self Locking Safety - The pneumatic self locking system and anti explosion pipe structure automatically opens when lowered which ensures the safety of the lifts.
- Unique sliding System.
- With Guide Rail for pitjacks, eliminating the need for ground pits.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait