Uryu Production Cutting Hammer and Flux Chipper

Sebelum PPN:
Rp5.999.900
Spesifikasi
Stroke (mm)28
Overall Length (mm)about 180 (without chisel)
Recommended Hose Diameter (mm)9.5
Hose connectionRc1/4
Vibration (m/s2)(Acceleration, 3-axes) 6
Air Consumption (m³/minute)0.3 (Data with no air pressure 0.6Mpa)
Main UnitStraight lever (Style)
Main applicationWelding beat removal and shallow chisel
Mass (kg)about 1.38 (Without chisel)
Number of hits (bpm)About 5300
Piston Diameter (Φmm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan