Otsuka Brush Marute Ultra Ball MA-P

Sebelum PPN:
Rp23.999.900
Spesifikasi
Suitable Air Pressure (MPa)0.49
Machine Shaft System (mm)12
Shaft Length (mm)324
Air Consumption (L/minute)180
Output Power (W)45 Torque 0.45Nm
RoHS DirectiveCorrespondence (corresponding to 10 substances)
Rotation Speed (rpm)1000
SpecificationPneumatic type/Fixed/Hook type/Shaft with ultra ball
Tip ball diameter (mm)64
TypeMA-P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A groundbreaking agitator without blades equipped with an "Ultra Ball" that generates a powerful tornado-like vortex and agitates evenly and speedily to every corner of the container. -Because it has no blades, it is safe even if it comes in contact with a container, etc., and prevents contamination by foreign matter caused by damage to the container, etc. -Even at high rotation, the liquid does not scatter outside and can be uniformly stirred to every corner of the container. -It is a highly stable agitator with little shaking at startup. The suction range is wide and the sediment layer is also greatly stirred. The feature is that there is little entrainment of air. -Fixed to 188 gallon cans, pail cans, etc. "
Fixed. For blending, toning, and stirring of paint.

Ulasan Produk

Tidak ada ulasan