Sennheiser On Table Boundary Microphone

Sebelum PPN:
Rp5.399.900 - Rp6.499.900
Spesifikasi
Sensitivity (mV/Pa)10
Phantom PoweringP 24 - P 48
Dimension (WxDxH) (mm)85x100x25
AcousticsBoundary Layer Microphone
Dynamic Range (dB)111 (A)
Equivalent Noise Level (dBA)29
Equivalent Noise Level Weighted as per CCIR (dB)39 (CCIR)
Frequency Response (Hz-kHz)40 to 20
Maximum Sound Pressure Level (dB)140
Nominal Impedance (ohm)200
Pick-up PatternCardioid
Transducer PrinciplePre-Polarised Condenser Microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sturdy on-table boundary layer microphone MEB 114 constitutes an improvement for any conferencing system. Thanks to its rugged housing and its high-quality microphone capsule the MEB 114 ensures the best speech intelligibility.

What's in the Box :

MEB 114 Microphone
Quickguide
Cable

Ulasan Produk

Tidak ada ulasan