Sennheiser Gooseneck Mic Cardioid

Sebelum PPN:
Rp7.299.900
Spesifikasi
Operating Temperature (°C)0 to +40
Transducer Principle (Microphone)Pre Polarised Condenser Microphone
Pick-up PatternCardioid
Power Supply (V)P12 - P48
Current Consumption (mA)3
Dimensions (mm)Length: 450 (17,72inch)
Equivalent Noise Level (dBA)26
Equivalent Noise Level Weighted as per CCIR (dB)37
Impedance (ohm)< 100
Maximum Sound Pressure Level (passive) (dB)130 (SPL)
Microphone ConnectorXLR 3M XLR 5M
Microphone Frequency Response (Hz-kHz)50 - 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MEG 14-40 features a made in Germany quality gooseneck microphone on an attractive price. It features a Sennheiser KE 10 microphone capsule with cardioid directivity for universal miking. The flexible element of the streamlined 40 cm gooseneck ensures precise alignment of the microphone. Additionally the MEG 14-40-L and MEG 14-40-L-II have an integrated light ring (L: red, L-II: green) which indicates the spokesperson that is allowed to take the floor. All versions come with XLR connector, an XLR 3M for the standard version and an XLR 5M for the MEG 14-40-L and MEG 14-40-L-II which delivers power for the light ring and connects the microphone signal.

Please be advised:
MEG 14-40 is compatible with Tablestand MAT 133 B, MAT 133-S B and SL Tablestand 133-S DW
MEG 14-40-L-II B is compatible with Tablestand MAT 153-S B and SL Tablestand 153-S DW

-Gooseneck with integrated Sennheiser KE10 microphone capsule
-RF shielding against intermodulation from wireless devices
-Streamlined design for seamless integration
-Integrated light ring MEG 14-40-L (red) / L-II (green)
-Premium quality made in Germany

What's in the Box :

MEG 14-40 (-L / -L-II) B
Short manual

Ulasan Produk

Tidak ada ulasan