Spesifikasi
| Storage Temperature (°C) | -55 to 70 |
|---|---|
| Operating Temperature (°C) | -15 to 55 |
| Frequency Response (MicroPhone) (Hz) | 40 to 20.000 |
| Transducer Principle (Microphone) | Pre-Polarised Condenser Microphone |
| Pick-up Pattern | OmniDirectional (BKE 4-2) Cardioid (BKE 4-4) |
| Characteristic SPL | (1 kHz, 1 mW: 105 dB), (1 kHz, 1 V: 115 dB), (1 kHz, 1 V: 107 dB) |
| Contact Pressure (N) | 3.9 |
| Ear Coupling | Supra-Aural |
| Frequency Response (HeadPhones) (Hz) | 40 to 18.000 |
| Maximum Sound Pressure Level (passive) (dB) | 150 (0,5 % THD) |
| Minimum Terminating Impedance (ohm) | 4700 |
| Operating Voltage (Stand Alone) (V DC) | 5 - 15 |
| Output Voltage | 4 mV / Pa +/- 2,5 dB |
| Transducer principle (headphones) | Dynamic, Closed |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HME 26-II models apply to the requirements of most demanding broadcast applications.
The pre-polarized condenser microphone features brilliant acoustic performance for crystal clear audio transmission in highest broadcast quality and has an excellent feedback rejection.
The closed, supra-aural headphones have a high maximum SPL and are equipped with the ActiveGard©. This limiter can be activated or deactivated.
-Lightweight with extra soft cushions and excellent wearing comfort
-Headphones with very accurate sound reproduction for professional applications
-Microphone for crystal clear audio transmission in highest broadcast quality
-ActiveGard© (on/off switch) for protected hearing
-High passive noise attenuation
-Reliable performance over long lifetime for safe investments
-Swiveling ear cap allows single sided listening
-Microphone can either be worn on right or left hand side
-Modular concept of boom, cable and cushions for highest flexibility
Max. Sound pressure level (active) =
ActiveGard™ switched off: 128 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard© activated: 105 dB at 1 kHz, 200mW
What's in the Box :
1 headset
1 cable clip
1 large headband padding
1 wind and pop screen
1 manual
The pre-polarized condenser microphone features brilliant acoustic performance for crystal clear audio transmission in highest broadcast quality and has an excellent feedback rejection.
The closed, supra-aural headphones have a high maximum SPL and are equipped with the ActiveGard©. This limiter can be activated or deactivated.
-Lightweight with extra soft cushions and excellent wearing comfort
-Headphones with very accurate sound reproduction for professional applications
-Microphone for crystal clear audio transmission in highest broadcast quality
-ActiveGard© (on/off switch) for protected hearing
-High passive noise attenuation
-Reliable performance over long lifetime for safe investments
-Swiveling ear cap allows single sided listening
-Microphone can either be worn on right or left hand side
-Modular concept of boom, cable and cushions for highest flexibility
Max. Sound pressure level (active) =
ActiveGard™ switched off: 128 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard© activated: 105 dB at 1 kHz, 200mW
What's in the Box :
1 headset
1 cable clip
1 large headband padding
1 wind and pop screen
1 manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
