Sebelum PPN:
Rp8.799.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HMD 26-II-100 applies to requirements of demanding broadcast applications for studio or outside productions. The headset is lightweight, provides extra soft ear cushions and headband paddings for outstanding wearing comfort even during long production days.
The closed, supra-aural headphones are dimensioned for high maximum SPL and provide a good passive noise attenuation. They are equipped with the ActiveGard© limiter which protects hearing from sudden volume peaks above 105 dB. It can be activated or deactivated.
Headset is provided with a dynamic hyper-cardiod patterned microphone. The microphone features excellent acoustic performance, a reliable noise suppression and has a shock mounted capsule for absorbing structure born noise. The short flexible part of the boom guarantees right positioning of microphone. Headset is designed for use in loud environment.
Following the modular concept cables, ear cushions and paddings can be replaced easily.
-Lightweight with extra soft cushions for excellent wearing comfort
-Accurate and linear sound reproduction for professional Radio and TV applications
-Microphone provides audio transmission in broadcast quality
-ActiveGard© (on/off switch) for protected hearing
-Reliable performance over long lifetime for safe investments
-Swiveling ear cap for single sided listening
-Microphone can be worn either on right or left hand side
-Modular concept of different cables and cushions for highest flexibility
Impedance = 100 Ohm (headphones) 600 Ohm (headphones) 600 Ohm (headphones) 600 Ohm (headphones) 100 Ohm (headphones) 300 Ohm (microphone)
Characteristic SPL =
1 kHz, 1V: 115 dB
1 kHz, 1V: 107 dB
1 kHz, 1V: 107 dB
1 kHz, 1V: 107 dB
1 kHz, 1V: 115 dB
1 kHz, 1 mW: 105 dB
Max. Sound pressure level (active) =
ActiveGard™ switched off: 128 dB SPL at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 128 dB SPL at 1 kHz, 200 mW
What's in the Box :
1 broadcast headset
1 cable clip
1 large headband padding
1 wind and pop screen
1 manual
The closed, supra-aural headphones are dimensioned for high maximum SPL and provide a good passive noise attenuation. They are equipped with the ActiveGard© limiter which protects hearing from sudden volume peaks above 105 dB. It can be activated or deactivated.
Headset is provided with a dynamic hyper-cardiod patterned microphone. The microphone features excellent acoustic performance, a reliable noise suppression and has a shock mounted capsule for absorbing structure born noise. The short flexible part of the boom guarantees right positioning of microphone. Headset is designed for use in loud environment.
Following the modular concept cables, ear cushions and paddings can be replaced easily.
-Lightweight with extra soft cushions for excellent wearing comfort
-Accurate and linear sound reproduction for professional Radio and TV applications
-Microphone provides audio transmission in broadcast quality
-ActiveGard© (on/off switch) for protected hearing
-Reliable performance over long lifetime for safe investments
-Swiveling ear cap for single sided listening
-Microphone can be worn either on right or left hand side
-Modular concept of different cables and cushions for highest flexibility
Impedance = 100 Ohm (headphones) 600 Ohm (headphones) 600 Ohm (headphones) 600 Ohm (headphones) 100 Ohm (headphones) 300 Ohm (microphone)
Characteristic SPL =
1 kHz, 1V: 115 dB
1 kHz, 1V: 107 dB
1 kHz, 1V: 107 dB
1 kHz, 1V: 107 dB
1 kHz, 1V: 115 dB
1 kHz, 1 mW: 105 dB
Max. Sound pressure level (active) =
ActiveGard™ switched off: 128 dB SPL at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 127 dB at 1 kHz, 200 mW
ActiveGard™ switched off: 128 dB SPL at 1 kHz, 200 mW
What's in the Box :
1 broadcast headset
1 cable clip
1 large headband padding
1 wind and pop screen
1 manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
