Sennheiser DJ Headphone

Sebelum PPN:
Rp2.199.900
Spesifikasi
Storage Temperature (°C)-20 to 70
Operating Temperature (°C)-5 to 50
Connector (mm)3.5 Jack
Cable Length (m)1.5
ColorBlack
Maximum Sound Pressure Level (passive) (dB)120
Frequency Response (HeadPhones) (Hz)16 to 22,000
Impedance (ohm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HD 25 Light are closed, dynamic headphones for monitoring, recording and outdoor applications.

Featuring a minimalistic headband, the HD 25 Light are an attractive and lower-cost alternative to the HD 25 while keeping the suitability for DJ use.

-Closed, supra-aural monitoring headphones for use in high-noise environments
-Legendary HD 25 sound
-New robust single headband design for outstanding comfort
-Capable of handling high sound pressure levels
-Dual-sided detachable cable

What's in the Box :

HD 25 Light
Detachable 1.5m cable
Screw on jack adapter 3.5mm to 6.3mm

Ulasan Produk

Tidak ada ulasan