Sennheiser Filter Module

Sebelum PPN:
Rp10.999.900
Spesifikasi
Operating Temperature (°C)-10 -10 to +60
Equivalent Noise LevelIncrease at 0 dB: 1 dB(A), at -10 dB: 4 dB (A)
Output Voltageat 0 dB: max. 14 dBV, at -10dB: max. - 1 dBV
Phantom Powering (V)44 to 52
Attenuation (dB)-10 (Switchable)
Dimensions (mm)Ø 19x29
Input Voltage Rangeat 0 dB: max. 14 dBV, at -10 dB: max. 9 dBV
Low-cut Filter-3 dB bei 160 Hz (switchable)
Nominal Impedance (ohm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MZF 8000 is a new filter module for the MKH 8000 professional RF condenser microphone series. Especially in the broadcast and film industries, it effectively blocks interference caused by infrasound, such as low-frequency noises caused by wind and handling.

-Switchable roll-off filter (-3 dB at 160 Hz)
-Fixed low-cut filter (-3 dB at 16 Hz)
-Suppresses infrasound especially well
-Extremely low inherent noise - complex acoustic details are preserved
-High-quality -10 dB pad protects against overdriving
-Fully floating balanced output allows for non-critical connection technology with minimal distortion
-Extremely compact design
-Module can be used with remote accessory



Ulasan Produk

Tidak ada ulasan