Sennheiser RF Condenser Sudio Wide Cardioid Microphone

Sebelum PPN:
Rp30.999.900
Spesifikasi
ColorNextel Grey
Maximum Sound Pressure Level (passive)142 dB SPL with and Without Filter Module MZF 8000
Audio-XLR ConnectorXLR-3M Balanced, Transformerless, Floating
Pick-up PatternWide Cardioid
Current Consumption (mA)3.3
Dimensions (mm)Ø 19x41 (incl. XLR- Module MZX 8000: 75 mm)
Equivalent Noise Level (dBA)13
Equivalent Noise Level Weighted as per CCIR (dB)23
Frequency Response (Hz-kHz)30 to 50
Minimum Terminating Impedance (ohm)2000
Nominal Impedance (ohm)25
Phantom Powering (V)48 +/- 4
Transducer PrincipleRF Condenser Microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MKH 8090 is a high-end RF condenser microphone with a wide cardioid pick-up pattern. It is the ideal main microphone when less acoustic impression of space is demanded. As a support microphone it excels in capturing larger groups of instruments. The microphone operates on the RF principle that has been used by Sennheiser for more than 50 years, now brought to the highest level of perfection. Among the many advantages of this principle are an extremely low inherent self-noise, the capability to handle high sound pressure levels without distortion, and a high resistance to adverse climatic conditions.

-Wide cardioid pick-up pattern
-Wide frequency response 30 to 50.000 Hz
-Very natural sound
-Can be used as a digital microphone – with the MZD 8000 digital module
-Exceptionally low inherent self-noise
-Symmetrical transducer technology ensures extremely low distortion
-Transformerless, fully floating balanced output
-High output signal
-Rugged metal housing with non-reflective Nextel® coating
-Extremely weather-proof due to high-frequency circuit
-Extensive range of accessories
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility



Ulasan Produk

Tidak ada ulasan