Sennheiser RF Condenser Long Shotgun Microphone

Sebelum PPN:
Rp36.999.900
Spesifikasi
ColorNextel Grey
Minimum Terminating Impedance (ohm)2000
Transducer Principle (Microphone)RF Condenser Microphone
Pick-up Patternlobar
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)112 (-19 dBV/Pa)
Audio OutputXLR-3M Balanced, Transformerless, Floating
Current Consumption (mA)3.3
Dimension (DxL) (mm)Ø 19x465 (432mm Excluding XLR Module)
Equivalent Noise Level (dB)8
Equivalent Noise Level Weighted as per CCIR (dB)21
Frequency Response (Hz)45 - 20000
Maximum Sound Pressure Level (passive) (dB)124 (SPL)
Nominal Impedance (ohm)25
Phantom Powering (V)48 +/- 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long shotgun microphone MKH 8070 was especially designed for picking up distant sources of sound in best quality. Its very natural sound makes it the ideal choice for major broadcast and sporting events. Featuring extreme directivity and a pronounced lobar pick-up pattern it will reliably capture that magic moment from a distance, even under the toughest sonic and climatic conditions. The MKH 8070's special design ensures attenuation of off-axis sound without coloration. Like all mics of the 8000-family it can be easily combined with the MZD 8000 digital module, turning it into a full-fledged digital microphone.

-Lobar pick-up pattern
-Enhanced directivity
-Very natural sound
-Uncolored off-axis sound
-Exceptionally low inherent self-noise
-Extremely low distortion
-Transformerless and fully floating balanced output
-High output signal
-Rugged metal housing
-Non-reflective Nextel® coating
-Extremely weather-proof due to RF circuit• Nextel®- • Becomes a digital mic when combined with the MZD 8000 digital module
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility

What's in the Box :

Shotgun microphone MKH 8070
Microphone clip
Foamwindshield
Threaded transport tube
User manual

Ulasan Produk

Tidak ada ulasan