Spesifikasi
| Color | Nextel Grey |
|---|---|
| Minimum Terminating Impedance (ohm) | 2000 |
| Sensitivity in Free Field, no Load (1kHz) (dBV/Pa) | -24 D1727(63mV/Pa) |
| Transducer Principle (Microphone) | RF Condenser Microphone |
| Pick-up Pattern | Super-Cardioid/Lobar |
| Audio Output | XLR-3M Balanced, Transformerless, Floating |
| Current Consumption (mA) | 3.3 |
| Dimension (DxL) (mm) | Ø 19x175 (145mm Excluding XLR Module) |
| Equivalent Noise Level (dB) | 11 |
| Equivalent Noise Level Weighted as per CCIR (dB) | 23 |
| Frequency Response (Hz) | 50 - 25000 |
| Maximum Sound Pressure Level (passive) (dB) | 129 (SPL) |
| Nominal Impedance (ohm) | 25 |
| Phantom Powering (V) | 48 +/- 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Whether it's a feature film, a documentary, an outdoor shoot or a studio production, the MKH 8060 will provide high quality sound to match your great pictures. Handily compact it shows its strengths as a professional shotgun microphone: The MKH 8060 delivers an absolute natural sound and outstanding off-axis linearity, attenuating sound coming from the side without coloration.
-Super-cardioid/lobar pick-up pattern
-Very natural sound
-Undistorted off-axis sound
-Exceptionally low inherent self-noise
-Extremely low distortion
-Transformerless and fully floating balanced output
-High output signal
-Rugged metal housing
-Non-reflective Nextel® coating
-Extremely weather-proof due to RF circuit
-Ideal for camera mounting due to compact design
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility
What's in the Box :
Shotgun microphone MKH 8060
Microphone clip
Foamwindshield
Threaded transport tube
User manual
-Super-cardioid/lobar pick-up pattern
-Very natural sound
-Undistorted off-axis sound
-Exceptionally low inherent self-noise
-Extremely low distortion
-Transformerless and fully floating balanced output
-High output signal
-Rugged metal housing
-Non-reflective Nextel® coating
-Extremely weather-proof due to RF circuit
-Ideal for camera mounting due to compact design
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility
What's in the Box :
Shotgun microphone MKH 8060
Microphone clip
Foamwindshield
Threaded transport tube
User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
