Sennheiser RF Condenser Studio Super-Cardioid Microphone

Sebelum PPN:
Rp30.999.900
Spesifikasi
ColorNextel Grey
Transducer Principle (Microphone)RF Condenser Microphone
Pick-up PatternSuper-Cardioid
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)20 (-34 dBV/Pa)
Audio OutputXLR-3M Balanced, Transformerless, Floating
Current Consumption (mA)3.3
Dimension (DxL) (mm)Ø 19x41 (74mm with XLR module)
Equivalent Noise Level (dBA)13
Equivalent Noise Level Weighted as per CCIR (dB)22
Frequency Response (Hz)30 - 50000
Maximum Sound Pressure Level (passive) (dB)142 (SPL)
Minimum Terminating Impedance (ohm)1000
Nominal Impedance (ohm)25
Phantom Powering (V)48 +/- 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thanks to its super-cardioid pick-up pattern the MKH 8050 offers an even higher attenuation of off-axis sound, than its sister model MKH 8040. Thus, it is a perfect choice for recording soloists, and when absolute acoustical separation is demanded. Its balanced frequency response throughout the whole pick-up pattern ensured that large instruments like the grand piano but also orchestras sound musically flawless and free of distortion. The Nextel® coating of the MKH 8050 prevents reflections, giving you the freedom to position the microphone according to acoustic criteria alone.

-Super-cardioid pick-up pattern
-Modular Design
-Wide frequency response: 30 – 50,000 Hz
-Extremely low distortion
-Extremely low inherent self-noise
-Balanced frequency response within the pick-up pattern
-Very even directional diagram
-Non-reflective Nextel® coating
-Optimum separation of instruments
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility

What's in the Box :

Microphone head MKHC 8050
XLR module MZX 8000
Microphone clip MZQ 8000
Windshield MZW 8000
User manual
Transport caser

Ulasan Produk

Tidak ada ulasan