Sennheiser RF Condenser Studio Cardioid Microphone

Sebelum PPN:
Rp30.999.900
Spesifikasi
ColorNextel Grey
Transducer Principle (Microphone)RF Condenser Microphone
Pick-up PatternCardioid
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)20 (-34 dBV/Pa)
Audio OutputXLR-3M Balanced, Transformerless, Floating
Current Consumption (mA)3.3
Dimension (DxL) (mm)Ø 19x41 (74mm with XLR module)
Equivalent Noise Level (dB)13
Equivalent Noise Level Weighted as per CCIR (dB)22
Frequency Response (Hz)30 - 50000
Maximum Sound Pressure Level (passive) (dB)142 (SPL)
Minimum Terminating Impedance (ohm)1000
Nominal Impedance (ohm)25
Phantom Powering (V)48 +/- 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to its cardioid pick-up pattern the MKH 8040 is perfectly suitable for a wide range of applications. It features a balanced frequency response throughout the whole pick-up pattern, as well as a significantly reduced pick-up of rear sound without depriving it of its natural timbre: Very valuable talents when used in rooms with poor acoustics or when disturbing sounds impinge mainly from the rear.

-Cardioid pick-up pattern
-Modular Design
-Wide frequency response: 30 – 50,000 Hz
-Extremely low distortion
-Extremely low inherent self-noise
-Balanced frequency response within the pick-up pattern
-Very even directional diagram
-Non-reflective Nextel® coating
-Ideal as a spot microphone and for surround recordings
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility

What's in the Box :

Microphone head MKHC 8040
XLR module MZX 8000
Microphone clip MZQ 8000
Windshield MZW 8000
User manual
Transport case

Ulasan Produk

Tidak ada ulasan