Spesifikasi
| Color | Nextel Grey |
|---|---|
| Transducer Principle (Microphone) | RF Condenser Microphone |
| Pick-up Pattern | Omni-Directional |
| Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 31 (- 30 dBV/Pa) |
| Audio Output | XLR-3M Balanced, Transformerless, Floating |
| Current Consumption (mA) | 3.3 |
| Dimension (DxL) (mm) | Ø 19x74 (41mm Excluding XLR Module) |
| Equivalent Noise Level (dBA) | 10 |
| Equivalent Noise Level Weighted as per CCIR (dB) | 21 |
| Frequency Response (Hz) | 10 - 60.000 |
| Maximum Sound Pressure Level (passive) (dB) | 138 (SPL) |
| Minimum Terminating Impedance (ohm) | 1000 |
| Nominal Impedance (ohm) | 25 |
| Phantom Powering (V) | 48 +/- 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Its omni-directional pick-up pattern makes the MKH 8020 the ideal main mic for “spaced pair” and “Decca Tree” recordings or the use in an OSS “Jecklin Disk“ array. Especially in acoustically favorable ambiences this excellent microphone unfolds its outstanding quality. With a wide frequency response, which reaches deep down to 10 Hz the MKH 8020 is a perfect choice for capturing instruments like organ, grand piano or double bass in all their natural beauty. Furthermore, its capsule design is optimized for an extraordinarily even directional diagram.
-Omni-directional pick-up pattern
-Modular design
-Wide frequency response: 10 – 60,000 Hz
-Extremely low distortion
-Extremely low inherent self-noise
-Very even directional diagram
-Non-reflective Nextel® coating
-Ideal for stereo and surround recordings, as an M microphone, and for ambience
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility
What's in the Box :
Microphone head MKHC 8020
XLR module MZX 8000
Microphone clip MZQ 8000
Windshield MZW 8000
User manual
Transport case
-Omni-directional pick-up pattern
-Modular design
-Wide frequency response: 10 – 60,000 Hz
-Extremely low distortion
-Extremely low inherent self-noise
-Very even directional diagram
-Non-reflective Nextel® coating
-Ideal for stereo and surround recordings, as an M microphone, and for ambience
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility
What's in the Box :
Microphone head MKHC 8020
XLR module MZX 8000
Microphone clip MZQ 8000
Windshield MZW 8000
User manual
Transport case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
