Spesifikasi
| Color | Nextel Grey |
|---|---|
| Minimum Terminating Impedance (ohm) | 2000 |
| Frequency Response (MicroPhone) (Hz) | 30 to 50000 |
| Transducer Principle (Microphone) | RF Condenser Microphone |
| Pick-up Pattern | Omni-Directional, Cardioid, Figure-of-Eight |
| Current Consumption (mA) | 2 x 3.1 |
| Dimension (DxL) (mm) | 27x136 |
| Dynamic Range (dB) | 122 (A), 114 dB (CCIR) |
| Equivalent Noise Level (dBA) | 12 |
| Equivalent Noise Level Weighted as per CCIR (dB) | 20 |
| Maximum Sound Pressure Level (passive) (dB) | 134 (SPL) |
| Nominal Impedance (ohm) | 100 |
| Phantom Powering (V) | 48 +/- 4 |
| Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 40 (-28 dBV) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MKH 800 TWIN is a universal studio condenser microphone of exceptional quality. It includes a dual capsule consisting of two symmetrical push-pull transducers with high linearity. This is a "side fire" microphone with the two cardioid pick-up patterns of the transducer aligned back-to-back across the axis of the microphone. The signals of both transducers are not combined in the microphone in order to generate differing pick-up patterns but are available separately as two channels at the microphone output. This allows the pick-up patterns of the MKH 800 TWIN to be remotely adjusted. The signals can be combined in any desired way in the mixing console in order to create all pick-up patterns from omni-directional to figure-8 with an infinite number of intermediate stages. Based on the legendary MKH 800, this microphone opens up to a new dimension of studio recordings.
-Color: Nickel
-The remote adjustability and the variable pick-up patterns make the MKH 800 TWIN a universal main microphone, soloist microphone or supporting microphone.
-The pick-up patterns can be set and optimised under monitoring conditions. In other words, it is not necessary to fix the pick-up patterns definitively before recording.
-A wide range of mixes for stereo and surround are possible (including in parallel).
-Saving of the microphone signals in two channels also allows an unlimited range of mixes to be realised at a later date.
-The high sensitivity ensures interference-free signal paths as a result of high signal levels. The inherent noise of downstream microphone amplifiers is thus of minor importance.
-Very low inherent noise prevents the masking of filigree sound structures. The depth of the acoustic can be heard more clearly too.
-High linearity of the transducers minimises the signal distortions and ensures the transparency of the sound even at high sound levels.
-The frequency response extends to 50 kHz, thus improving the resolution for complex acoustic details.
-Stable pick-up patterns minimise sound distortion in the direct and diffuse field.
-Negative acoustic effects caused by the housing and the sound inlet basket are minimised.
-The small, slim design and the optionally dark housing design (Nextel) make it visually unobtrusive.
What's in the Box :
MKH 800 TWIN studio condenser microphone
MZQ 80 microphone clamp
MZS80 shock mount
AC 20 adaptor cable (1 x XLR-5 socket to 2 x XLR-3 connector)
User manual
Aluminium transport case
-Color: Nickel
-The remote adjustability and the variable pick-up patterns make the MKH 800 TWIN a universal main microphone, soloist microphone or supporting microphone.
-The pick-up patterns can be set and optimised under monitoring conditions. In other words, it is not necessary to fix the pick-up patterns definitively before recording.
-A wide range of mixes for stereo and surround are possible (including in parallel).
-Saving of the microphone signals in two channels also allows an unlimited range of mixes to be realised at a later date.
-The high sensitivity ensures interference-free signal paths as a result of high signal levels. The inherent noise of downstream microphone amplifiers is thus of minor importance.
-Very low inherent noise prevents the masking of filigree sound structures. The depth of the acoustic can be heard more clearly too.
-High linearity of the transducers minimises the signal distortions and ensures the transparency of the sound even at high sound levels.
-The frequency response extends to 50 kHz, thus improving the resolution for complex acoustic details.
-Stable pick-up patterns minimise sound distortion in the direct and diffuse field.
-Negative acoustic effects caused by the housing and the sound inlet basket are minimised.
-The small, slim design and the optionally dark housing design (Nextel) make it visually unobtrusive.
What's in the Box :
MKH 800 TWIN studio condenser microphone
MZQ 80 microphone clamp
MZS80 shock mount
AC 20 adaptor cable (1 x XLR-5 socket to 2 x XLR-3 connector)
User manual
Aluminium transport case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
