Sennheiser Reporter's Dynamic Omni Microphone

Sebelum PPN:
Rp4.399.900
Spesifikasi
Weight w/o Cable (g)360
ConnectorXLR-3
Transducer Principle (Microphone)Dynamic
Pick-up PatternOmni-Directional
Dimensions (mm)49x250
Frequency Response (Hz)40 - 18 000
Minimum Terminating Impedance (ohm)1000
Nominal Impedance (ohm)350
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)2,0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MD 42 is a high-quality reporter's microphone with omni-directional pick-up pattern. It has been specially optimised for rough use in live reporting and broadcasting environments. The MD 42 is a very 'good-natured' microphone whose design avoids wind and handling noise problems. Colour: black, sound inlet basket: refined steel, black.

-Two-ply sound inlet basket provides increased protection from wind and pop noise
-Rugged metal housing
-Rubber mounted capsule (or Elastically mounted capsule) ensures low sensitivity to handling noise
-Omni-directional pick-up pattern ensures excellent speech intelligibility without having to point the microphone directly at your interview partner

What's in the Box :

1 MD 42

Ulasan Produk

Tidak ada ulasan