Sennheiser Kit MKE 400 Microphone

Sebelum PPN:
Rp5.099.900
Spesifikasi
Headphone Connector (mm)3.5 Jack
Output Power (mW)105 (impedance 16 Ω), 70 (impedance 32 Ω)
Sensitivity in Free Field, no Load (1kHz) (dB V/Pa)-23 / -42 / -63 C1480
Microphone Connector (mm)3.5 Jack, Screwable
THD, Total Harmonic Distortion (%)<1 (at 50 mW)
Dimensions (mm)126x67x37
Frequency Response (Hz)50 - 20.000
Maximum Sound Pressure Level (dB)132 (SPL)
Operating Time (hour)>100
Pick-up PatternSuper Cardioid
Power SupplyBattery (2x AAA / LR03 Size, 1.5 V)
Transducer PrinciplePre-Polarized Condenser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MKE 400 Mobile Kit combines portability and performance for the ultimate vlogging experience. Upgrade your audio and your video with these three essential tools.

The MKE 400 is a compact shotgun microphone that provides focus and detail for your recordings. An integrated windscreen and internal shock mount help to prevent handling and wind noise while the provided 3.5 mm TRS and TRRS cables allow for compatibility with DSLR/M cameras and mobile devices.

The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.

The Manfrotto PIXI is a durably constructed lightweight, mini tripod. The PIXI features a ball head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.

For creators that are looking for a great mobile solution, the MKE 400 Mobile Kit provides the right set of tools to elevate your content.

What's in the Box :

MKE 400 shotgun microphone
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Locking 3.5 mm TRS to TRS coiled cable
Locking 3.5 mm TRS to TRRS coiled cable
Windscreen
Storage pouch

Ulasan Produk

Tidak ada ulasan