Spesifikasi
| Connector (mm) | 3.5 Jack |
|---|---|
| Sensitivity in Free Field, no Load (1kHz) (dB V/Pa) | -33 |
| Pick-up Pattern | Super Cardioid |
| Frequency Response (Hz) | 40 to 20.000 |
| Color | Black |
| Dimensions (mm) | 69x60x39 |
| Equivalent Noise Level (dB) | 20 |
| Maximum Sound Pressure Level (dB) | 120 (SPL) |
| Power Supply | Plug-in-Power |
| Transducer Principle | Pre-Polarized Condenser |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MKE 200 Mobile Kit combines functionality with efficiency for the ultimate vlogging experience. Upgrade your audio and your video with these three essential tools.
The MKE 200 is a compact directional on-camera microphone that provides focus and detail for your recordings. An integrated windscreen and internal shock mount help to prevent handling and wind noise while the provided 3.5 mm TRS and TRRS cables allow for compatibility with DSLR/M cameras and mobile devices.
The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.
The Manfrotto PIXI is a durably constructed lightweight mini tripod that features a ball head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.
For creators that are looking for a great mobile solution, the MKE 200 Mobile Kit provides the right set of tools to elevate your content.
Designed to travel :
Compact and convenient, the essentials in this kit are everyday companions for the creator on the move. The Smartphone Clamp and Manfrotto PIXI allow for a fast and stable set-up while the MKE 200 enhances your audio in any environment. Small enough for pockets and pouches, the MKE 200 Mobile Kit is designed to go everywhere you go.
Flexibility and control :
Dialing in your frame is all about the details, and the adjustability of the smartphone clamp and Manfrotto PIXI make it easier than ever. A locking swivel-joint on the Smartphone Clamp allows for portrait or landscape orientation while the PIXI’s push-button ball head offer further fine-tuning. Simply mount your mobile phone vertically or horizontally and use the PIXI to adjust to your liking.
Quality above all else :
Robustly constructed of solid aluminum with soft rubber grips, the Smartphone Clamp is made to compliment the quality of the MKE 200 that Sennheiser is known for. Add the durability of the Adapto-coated stainless steel Manfrotto PIXI and take advantage of a mobile kit that’s built to last.
What's in the Box :
MKE 200 directional on-camera microphone
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Locking 3.5 mm TRS to TRS coiled cable
Locking 3.5 mm TRS to TRRS coiled cable
Windscreen
Storage pouch
The MKE 200 is a compact directional on-camera microphone that provides focus and detail for your recordings. An integrated windscreen and internal shock mount help to prevent handling and wind noise while the provided 3.5 mm TRS and TRRS cables allow for compatibility with DSLR/M cameras and mobile devices.
The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.
The Manfrotto PIXI is a durably constructed lightweight mini tripod that features a ball head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.
For creators that are looking for a great mobile solution, the MKE 200 Mobile Kit provides the right set of tools to elevate your content.
Designed to travel :
Compact and convenient, the essentials in this kit are everyday companions for the creator on the move. The Smartphone Clamp and Manfrotto PIXI allow for a fast and stable set-up while the MKE 200 enhances your audio in any environment. Small enough for pockets and pouches, the MKE 200 Mobile Kit is designed to go everywhere you go.
Flexibility and control :
Dialing in your frame is all about the details, and the adjustability of the smartphone clamp and Manfrotto PIXI make it easier than ever. A locking swivel-joint on the Smartphone Clamp allows for portrait or landscape orientation while the PIXI’s push-button ball head offer further fine-tuning. Simply mount your mobile phone vertically or horizontally and use the PIXI to adjust to your liking.
Quality above all else :
Robustly constructed of solid aluminum with soft rubber grips, the Smartphone Clamp is made to compliment the quality of the MKE 200 that Sennheiser is known for. Add the durability of the Adapto-coated stainless steel Manfrotto PIXI and take advantage of a mobile kit that’s built to last.
What's in the Box :
MKE 200 directional on-camera microphone
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Locking 3.5 mm TRS to TRS coiled cable
Locking 3.5 mm TRS to TRRS coiled cable
Windscreen
Storage pouch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
