Spesifikasi
| Connection (mm) | 3.5 Locking Jack |
|---|---|
| Connection Cable (mm) | 3.5 TRS & 3.5 TRRS Cables Included |
| Powering (V) | 2-10 |
| Pick-up Pattern | Super-Cardioid |
| Color | Black |
| Dimensions (mm) | 69x60x39 |
| Equivalent Noise Level (dB) | 20 SPL (A) |
| Frequency Response (Hz) | 40 to 20.000 |
| Maximum Sound Pressure Level (passive) (dB) | 120 |
| Sensitivity (dBV/PA) | -33 |
| Transducer Principle | Pre-Polarized Condenser |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quality video is easy to come by these days, but that isn’t always the case when it comes to quality audio. Even the phone in your pocket has the ability to shoot video in crisp 4K resolution, so why shouldn’t it sound as good as it looks?
Introducing the MKE 200: Sennheiser’s first step to upgrading your sound.
Now, capturing audio in noisy environments is no longer an issue. A directional microphone capsule brings presence to your voice while features like a built-in wind screen and shock mount keep your recordings sounding cleaner than ever before. Compact and sleek enough for your camera or your phone, this mic is sure to enhance the audio for any video you shoot.
Upgrade your sound with the brand that audio professionals trust. The MKE 200—Be heard.
Directional Audio – The MKE 200 features a super-cardioid capsule that provides focus and detail while rejecting unwanted background noise. Ideal for vloggers and videographers alike, this directional microphone will enhance your in-camera audio and bring clarity to your recordings.
Built-in Wind Screen and Shock Mount – All handheld cameras are susceptible to handling noise, so the MKE 200 features integrated wind protection and shock absorption. These two features combined ensure the cleanest audio recordings possible while shooting video on the move. Add the included furry windshield accessory for maximum wind protection.
Compatibility – In today’s world, your video recording is most likely not confined to one device, and your microphone doesn’t have to be either. Each MKE 200 includes 3.5mm (1/8in) TRS and TRRS cables to be used with DSLR and mirrorless cameras or mobile devices.
-Directional microphone for isolated and enhanced in-camera audio
-Compact design with sleek and stylish finish
-Integrated wind protection and internal suspension mount to minimize handling noise
-Interchangeable 3.5mm (1/8"") TRS and TRRS connectivity for use with DSLR and mirrorless cameras or mobile devices
-Standard cold shoe mount for universal use
-Battery free operation
What's in the Box :
MKE 200 on-camera microphone
CL 35 TRS, locking TRS-TRS coiled cable
CL 35 TRRS, locking TRS - TRRS coiled cable
MZH 200 furry windshield
Drawstring pouch
Quick Guide
Saftey Guide
Introducing the MKE 200: Sennheiser’s first step to upgrading your sound.
Now, capturing audio in noisy environments is no longer an issue. A directional microphone capsule brings presence to your voice while features like a built-in wind screen and shock mount keep your recordings sounding cleaner than ever before. Compact and sleek enough for your camera or your phone, this mic is sure to enhance the audio for any video you shoot.
Upgrade your sound with the brand that audio professionals trust. The MKE 200—Be heard.
Directional Audio – The MKE 200 features a super-cardioid capsule that provides focus and detail while rejecting unwanted background noise. Ideal for vloggers and videographers alike, this directional microphone will enhance your in-camera audio and bring clarity to your recordings.
Built-in Wind Screen and Shock Mount – All handheld cameras are susceptible to handling noise, so the MKE 200 features integrated wind protection and shock absorption. These two features combined ensure the cleanest audio recordings possible while shooting video on the move. Add the included furry windshield accessory for maximum wind protection.
Compatibility – In today’s world, your video recording is most likely not confined to one device, and your microphone doesn’t have to be either. Each MKE 200 includes 3.5mm (1/8in) TRS and TRRS cables to be used with DSLR and mirrorless cameras or mobile devices.
-Directional microphone for isolated and enhanced in-camera audio
-Compact design with sleek and stylish finish
-Integrated wind protection and internal suspension mount to minimize handling noise
-Interchangeable 3.5mm (1/8"") TRS and TRRS connectivity for use with DSLR and mirrorless cameras or mobile devices
-Standard cold shoe mount for universal use
-Battery free operation
What's in the Box :
MKE 200 on-camera microphone
CL 35 TRS, locking TRS-TRS coiled cable
CL 35 TRRS, locking TRS - TRRS coiled cable
MZH 200 furry windshield
Drawstring pouch
Quick Guide
Saftey Guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
