Spesifikasi
| Diameter (mm) | 10.5 |
|---|---|
| Sensitivity in Free Field, no Load (1kHz) (dB FS/Pa) | -16 |
| Sampling Rates (kHz) | 8, 16, 32, 44.1, 48 |
| Connector | USB Type-C - 2.0 Full-Speed |
| Pick-up Pattern | Omni-Directional |
| Frequency Response (Hz) | 70 to 18,000 |
| Cable Length (m) | 2 |
| Equivalent Noise Level (dB) | 32 |
| Maximum Sound Pressure Level (dB) | 110 |
| Power Supply | By PC/Mac, Android or iPadOS Device |
| Transducer Principle | Pre-Polarized Condenser Microphone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The XS Lav USB-C Mobile Kit combines functionality with efficiency for the ultimate vlogging experience. Upgrade your audio and your video with these three essential tools.
XS Lav USB-C is the perfect companion for enhanced dialogue applications on mobile devices and computers. Featuring an omnidirectional clip-on microphone with a 2 m (6.6') cable, XS Lav provides a clear, natural upgrade for your interviews, presentations, podcasts and more. Ideal for voice recordings or video conferencing, XS Lav USB-C will help to isolate your voice, providing presence and intelligibility.
The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.
The Manfrotto PIXI is a durably constructed lightweight mini tripod that features a ball-joint head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.
For creators that are looking for a great mobile solution, the XS Lav USB-C Mobile Kit provides the right set of tools to elevate your content.
Designed to travel :
Compact and convenient, the essentials in this kit are everyday companions for the creator on the move. The Smartphone Clamp and Manfrotto PIXI allow for a fast and stable set-up while XS Lav USB-C enhances your audio in any environment. Small enough for pockets and pouches, the XS Lav USB-C Mobile Kit is designed to go everywhere you go.
Flexibility and control :
Dialing in your frame is all about the details, and the adjustability of the smartphone clamp and Manfrotto PIXI make it easier than ever. A locking swivel-joint on the Smartphone Clamp allows for portrait or landscape orientation while the PIXI’s push-button ball head offer further fine-tuning. Simply mount your mobile phone vertically or horizontally and use the PIXI to adjust to your liking.
Quality above all else :
Robustly constructed of solid aluminum with soft rubber grips, the Smartphone Clamp is made to compliment the quality of the XS Lav USB-C that Sennheiser is known for. Add the durability of the Adapto-coated stainless steel Manfrotto PIXI and take advantage of a mobile kit that’s built to last.
Supported operating systems =
Windows: 10.0 or higher
macOS: 10.15 or higher
Linux Kernel: 5.4 or higher
Android: 8.1 or higher
iPadOS: 13 or higher
What's in the Box :
Clip-on microphone with USB-C connector and 2 m (6.6’) cable
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Microphone clip
XS Lav Foam Windscreen
Storage pouch
XS Lav USB-C is the perfect companion for enhanced dialogue applications on mobile devices and computers. Featuring an omnidirectional clip-on microphone with a 2 m (6.6') cable, XS Lav provides a clear, natural upgrade for your interviews, presentations, podcasts and more. Ideal for voice recordings or video conferencing, XS Lav USB-C will help to isolate your voice, providing presence and intelligibility.
The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.
The Manfrotto PIXI is a durably constructed lightweight mini tripod that features a ball-joint head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.
For creators that are looking for a great mobile solution, the XS Lav USB-C Mobile Kit provides the right set of tools to elevate your content.
Designed to travel :
Compact and convenient, the essentials in this kit are everyday companions for the creator on the move. The Smartphone Clamp and Manfrotto PIXI allow for a fast and stable set-up while XS Lav USB-C enhances your audio in any environment. Small enough for pockets and pouches, the XS Lav USB-C Mobile Kit is designed to go everywhere you go.
Flexibility and control :
Dialing in your frame is all about the details, and the adjustability of the smartphone clamp and Manfrotto PIXI make it easier than ever. A locking swivel-joint on the Smartphone Clamp allows for portrait or landscape orientation while the PIXI’s push-button ball head offer further fine-tuning. Simply mount your mobile phone vertically or horizontally and use the PIXI to adjust to your liking.
Quality above all else :
Robustly constructed of solid aluminum with soft rubber grips, the Smartphone Clamp is made to compliment the quality of the XS Lav USB-C that Sennheiser is known for. Add the durability of the Adapto-coated stainless steel Manfrotto PIXI and take advantage of a mobile kit that’s built to last.
Supported operating systems =
Windows: 10.0 or higher
macOS: 10.15 or higher
Linux Kernel: 5.4 or higher
Android: 8.1 or higher
iPadOS: 13 or higher
What's in the Box :
Clip-on microphone with USB-C connector and 2 m (6.6’) cable
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Microphone clip
XS Lav Foam Windscreen
Storage pouch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
