Sennheiser HS 2 Jack Connector

Sebelum PPN:
Rp7.699.900
Spesifikasi
Diameter (mm)4.8
Sensitivity in Free Field (mV/Pa)5 (+/- 3 dB)
Sound Pressure Level (SPL) (dB)Max. 140
Nominal Impedance (kΩ)1
Power Supply (kΩ)18 (7.5V)
Cable Length (m)1.6
Connector3.5 mm Jack / 3-pin
Equivalent Noise Level (dB)28 (A-Weighted)
Equivalent Noise Level Weighted as per CCIR (dB)41 (CCIR-weighted)
Frequency Response (Hz)20 - 20.000
Pick-up PatternOmni-Directional

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HS 2 is a neckworn microphone with a very robust steel wire cable for connection to wireless bodypack transmitters. It features the omni-directional MKE 2 capsule and meets the highest demands on sound quality and robustness.

-Omni-directional with MKE 2 capsule
-Excellent sound suitable for singers and speakers alike
-Easy handling and rugged construction
-Available in beige and black
-3,5 mm jack or 3-pin connector

What's in the Box :

HS 2
Short cap: MZC 2-1
Long cap: MZC 2-2
bag
Quick Guide
Safety Guide

Ulasan Produk

Tidak ada ulasan