Sennheiser Antenna Booster

Sebelum PPN:
Rp5.099.900
Spesifikasi
ConnectorBNC
Power SupplyVia Antenna Cable From ASA 214 or EM 2050
Dimensions (cm)12.5x8.2x2.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AB 4 is a filtered, inline antenna booster module with BNC connectors, designed to offer typ. +12dB of boost to compensate for signal losses created by long antenna cable runs.

The AB 4 is fully compatible with all legacy evolution wireless systems. Additionally, the AB 4's filters have been expanded to support the bandwiths up to 88 Mhz.

-Boosts filtered signal by typ. 12dB
-No power supply necessary
-Compact full metal housing

Frequency range =
AB 4-DW: 790-865
AB 4-CW: 718-790 MHz
AB 4-BW: 626-698 MHz
AB 4-GBW: 606-678 MHz
AB 4-GW: 558-626 MHz
AB4-AW+: 470-558 MHz

What's in the Box :

Sennheiser AB 4 antenna booster
BNC cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait