Sennheiser Active Antenna Combiner for Up to 4x IEM Transmitters

Sebelum PPN:
Rp18.999.900
Spesifikasi
Storage Temperature (°C)-20 to +70 (-4°F to 158°F)
Operating Temperature (°C)-10 to +55 (14 °F to 131 °F)
RF Input (mW)Max. 30 (per Input)
Transmission Loss (dB)0 (±1 dB)
Operating Relative Humidity (%)5 to 95
Dimensions (mm)Approx. 212x168x43
Frequency Range (MHz)470 - 608, 470 - 870
Impedance (ohm)50
Power Consumption (A)Max. 3.4 (with Connected Transmitters)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Active antenna combiner for evolution wireless G4 systems. The AC 41 operates up to four wireless stereo transmitters from the ew series using one shared antenna. Power is supplied to the SR IEM G4 transmitters over the BNC cables via NT 3-1 power supply (included with the AC 41), making separate power supplies for the transmitters obsolete.

-Up to 4 wireless stereo transmitters using one antenna
-Power supply via BNC cables ensures efficient powering, no need for additional power supply units for the SR IEM G4
-Compatible with G4 and G3 systems

Power supply :
13.8 V DC (with tabletop power supply unit NT 3-1)
11.4 V DC (protected against reverse supply), 350 mA"

What's in the Box :

1x Active antenna splitter (470-870 MHz EU & UK / 470 - 608 MHz US)
1x NT 3-1 power supply with either EU, UK, US adapters
4x BNC interconnect cables

Ulasan Produk

Tidak ada ulasan