Sennheiser Active Higher Powered Antenna Combiner

Sebelum PPN:
Rp87.999.900
Spesifikasi
Impedance (ohm)50
Operating Temperature (°C)-10 to +45
Attenuation0 (+/- 1dB)
RF Frequency Range (MHz)470 - 870
Antenna ConnectorBNC
Current Consumption (A)max. 7.5
Dimensions (mm)436x215x44
Power Consumption (W)Max. 90
Power Supply (V DC)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AC 3200 is an active, high-power 8:1 antenna combiner for large multi-channel wireless monitoring systems. the AC3200-II combines up to eight channels for transmission via one antenna, with a broadband design covering 500 - 870 MHz. It significantly reduces intermodulation of wireless monitoring transmitters while keeping backstage clutter to a minimum. Long distances can be covered reliably as the AC 3200 accepts up to 250 mW of input power.

-Active 8-channel 0 dB transmitter combiner with highly constant RF output power over the entire frequency range
-Significant improvement of RF performance for multi-channel systems
-Broadband RF design to cover the UHF frequency range from 500-870 MHz
-Maximum input power of 250 mW
-LEDs on the front show whether a signal is present at the RF input
-Compatible with SR 2050XP IEM, SR 2000XP IEM, SR 300 IEM G3, and legacy EW and 3000 Series monitor transmitters

What's in the Box :

1 AC 3200-II active transmitter combiner
1 NT12-125D in-line power supply
3 power cables (US/EU/UK)
4 self-adhesive device feet
1 instruction manual

Ulasan Produk

Tidak ada ulasan