Sennheiser Headworn Omni Mic

Sebelum PPN:
Rp12.999.900
Spesifikasi
ColorBlack
Diameter (mm)Capsule: Ø 4.8, Boomarm: 1.1
Transducer Principle (Microphone)Pre-Polarised Condenser Microphone
Pick-up PatternOmni-Directional
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)2
Cable Length (m)1.6 (Microphone Head)
Current Consumption (µA)ca. 250
Equivalent Noise Level (dBA)28
Frequency Response (Hz)20 - 20000
Maximum Sound Pressure Level (passive) (dB)150
Minimum Terminating Impedance (ohm)4700
Nominal Impedance (ohm)1000
Operating Voltage (Stand Alone) (V)4.5-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality permanently polarized condenser headmic with omni-directional pick-up pattern, designed for professional "hands free" applications. The adjustable neckband is visually unobtrusive and very comfortable to wear. The twelve available HSP 2 variants differ in color, size and connector.

For wireless applications, the headmic can be used with different Sennheiser bodypack transmitters, depending on the connection cable (see "Variants"). For wired applications, the headmic can be used with the MZA 900 P / MZA 900 P-4 phantom power adapter.

New:

The HSP 2 is now available in a revised version with a new attachment clip for the microphone boom. The new clip has a very rugged, closable design, providing an extremely secure fit of the microphone boom.

HSP neckbands equipped with the previous attachment clips can be retrofitted with the new ones which are available as spare parts.

-Modular overall system, i.e. all system components are easily interchangeable and combinable
-Individually adjustable to all head sizes
-Extremely thin microphone boom (Ø 1.1 mm), can be attached to the left or right side (removable attachment clip)
-Patented Umbrella Diaphragm protects the microphone against sweat
-Connection cable can easily be interchanged
-Attachment clip for microphone boom can be interchanged
-All metal parts coated in a physical vapour deposition process

What's in the Box :

Boom microphone
Neckband
Clips for attaching the microphone boom
Connection cable
Plastic transport case, foam-lined with cut-outs
Caps for altering the frequency response
Operating instructions

Ulasan Produk

Tidak ada ulasan