Sennheiser Pro Clip on Lav Omni

Sebelum PPN:
Rp8.799.900
Spesifikasi
Frequency Response (MicroPhone) (Hz)20 - 20000 (+- 3 dB)
Transducer Principle (Microphone)Pre-Polarised Condenser Microphone
Pick-up PatternOmni-Directional
Cable Length (m)1.6
Current Consumption (µA)ca. 250
Dimensions (mm)D 4,8
Equivalent Noise Level (dB)26
Equivalent Noise Level Weighted as per CCIR (dB)39
Maximum Sound Pressure Level (passive) (dB)142
Minimum Terminating Impedance (ohm)4700
Nominal Impedance (ohm)1000
Operating Voltage (Stand Alone) (V)7.5
PlugJack XLR Open end 3-PIN
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)5 (+- 3 dB)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MKE 2-4 Gold-C is a high-quality, sub-miniature clip-on lavalier microphone which is suitable for both speech and instrument miking applications in all areas of live work. It fulfils the most stringent demands on sound quality and is extremely rugged. A special Umbrella Diaphragm™ and a welded housing protect the MKE 2 Gold against sweat and moisture, making it an ideal choice for theatrical productions. Colour: matt black.

-New Umbrella Diaphragm™ protects the mic against sweat
-Very high sound pressure handling capability
-Versatile attachment due to an extensive range of accessories

What's in the Box :

1 MKE 2 clip-on lavalier microphone
1 Short frequency cap
1 Long frequency cap
1 Clamp
1 Windshield
3 Makeup caps

Ulasan Produk

Tidak ada ulasan