Sennheiser Clip on Mic Omni

Sebelum PPN:
Rp2.899.900
Spesifikasi
Connection cableMini Jack
Frequency Response (MicroPhone) (Hz)30 - 20000, 50 - 18000
Transducer Principle (Microphone)Permanent Polarized Condenser
Pick-up PatternOmni-Directional
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)17
Cable Length (m)1,6
ColorMatt Black
Dimension D (mm)6,5x10,5
Equivalent Noise Level (dB)32
Maximum Sound Pressure Level (passive) (dB)130
Operating Voltage (Stand Alone) (V)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ME 2 is a sub-miniature clip-on lavalier microphone which is suitable for both speech and instrument miking applications.

-Colour: Matt Black.
-High speech intelligibility
-Easy attachment on clothing
-Mini jack for bodypack transmitters from evolution wireless series, AVX, SpeechLine Digital Wireless, XS Wireless

What's in the Box :

1 ME
1 clip

Ulasan Produk

Tidak ada ulasan