Spesifikasi
| Connector | Sennheiser Standard Capsule Interface |
|---|---|
| Transducer Principle | Dynamic |
| Pick-up Pattern | Cardioid |
| Sensitivity in Free Field, no Load (1kHz) | 1.8 mV/Pa -54.9 dBV/Pa |
| Dimensions (mm) | Ø 51 x 72.5 |
| Dynamic Range (dB A) | 146 |
| Equivalent Noise Level (dBA) | 17 |
| Frequency Response (Hz) | 40 - 20.000 |
| Maximum Sound Pressure Level (dB) | 163 |
| Minimum Terminating Impedance (kΩ) | 1 |
| Nominal Impedance (ohm) | 245 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MM 435
More power. More shine.
The MM 435 provides every voice a commanding presence. Its high-quality aluminum-copper voice coil refines high frequencies with detailed transparency and highlights even the finest nuances. Even subtle vocals can be heard and accentuated effortlessly in the mix.
The MM 435 may be sensitive when reproducing vocals, but it is robust when it comes to handling. The cardioid pickup pattern allows the user to be at varying distances and angles from the microphone and provides reliable protection against feedback.
The MM 435 is the legitimate successor of the renowned MD 9235 head. It has proven itself in highly demanding live and broadcast productions and professional wireless systems worldwide. The MM 435 is compatible with all Sennheiser wireless systems based on the standard capsule interface.
-Very lightweight, rapidly responding aluminum-copper voice coil
-Dynamic microphone capsule
-Detailed sound through nuanced resolution of high frequencies
-Assertive and resistant to feedback
-Uniform directionality: cardioid
-Large diaphragm diameter
-Spring-mounted capsule to shield from body-borne noise
-Hum compensation coil to eliminate electromagnetic interference
-Rugged metal basket
-Sennheiser standard capsule interface
What's in the Box :
1 x MM 435
5 x Pop Protection (Mikrofon-Popschutz)
1 x Pouch (Transport-Etui)
More power. More shine.
The MM 435 provides every voice a commanding presence. Its high-quality aluminum-copper voice coil refines high frequencies with detailed transparency and highlights even the finest nuances. Even subtle vocals can be heard and accentuated effortlessly in the mix.
The MM 435 may be sensitive when reproducing vocals, but it is robust when it comes to handling. The cardioid pickup pattern allows the user to be at varying distances and angles from the microphone and provides reliable protection against feedback.
The MM 435 is the legitimate successor of the renowned MD 9235 head. It has proven itself in highly demanding live and broadcast productions and professional wireless systems worldwide. The MM 435 is compatible with all Sennheiser wireless systems based on the standard capsule interface.
-Very lightweight, rapidly responding aluminum-copper voice coil
-Dynamic microphone capsule
-Detailed sound through nuanced resolution of high frequencies
-Assertive and resistant to feedback
-Uniform directionality: cardioid
-Large diaphragm diameter
-Spring-mounted capsule to shield from body-borne noise
-Hum compensation coil to eliminate electromagnetic interference
-Rugged metal basket
-Sennheiser standard capsule interface
What's in the Box :
1 x MM 435
5 x Pop Protection (Mikrofon-Popschutz)
1 x Pouch (Transport-Etui)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
