Sennheiser Stereo Bodypack Receiver

Sebelum PPN:
Rp10.999.900
Spesifikasi
Audio-Output-Power (mW)2x100 (at 32 Ω)
RF Sensitivity< 4 μV, typ. 1.6 μV for 52 dBA rms S/N
Bass Boost (dB)+8 (at 8 kHz)
CompanderSennheiser HDX
THD, Total Harmonic Distortion (%)≤ 0.9
Adjacent Channel Rejection (dB)Typically ≥ 65
Blocking (dB)≥ 80
Dimensions (mm)Approx. 82x64x24
Intermodulation Attenuation (dB)Typically ≥ 70
ModulationWideband FM
Nominal Deviation (kHz)±24
Operating Time (hour)Approx. 4 to 6 (Depending on Volume Level)
Peak Deviation (kHz)±48
Power Supply2 AA Batteries, 1.5 V or BA 2015 Accupack
Powering (V)3 Battery (2.4 V Rechargeable Battery)
Receiver PrincipleAdaptive Diversity
Signal to Noise Ratio (dBA)Approx. 90
Squelch (dBµV)5 to 25 (Adjustable in Steps of 2 dB)
Switching Bandwidth (MHz)up to 42
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust bodypack receiver delivering clarity along the whole frequency spectrum for daily use on stage with evolution wireless G4 In Ear Monitoring systems.

-Robust bodypack receiver delivering clarity along the whole frequency spectrum for daily use on stage
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Compatible with Sennheiser WSM control software for flexible frequency allocation
-Up to 16 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 50 mW) depending on country regulations

Frequency range = A1: 470 - 516 MHz
A: 516 - 558 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
748.3 MHz - 757.7 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz

Receiving frequency = Max. 1680 frequencies, adjustable in 25 kHz steps, 20 frequency banks, each with up to 16 factory-preset channels, no intermodulation, 6 frequency banks with up to 16 programmable channels

What's in the Box :
EK IEM G4 stereo receiver
2 AA batteries
IE 4 earphones
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan