Sennheiser Rackmount True Diversity Receiver

Sebelum PPN:
Rp11.999.900
Spesifikasi
Antenna Connector2 BNC Sockets
Power Supply (V DC)12
Dimensions (mm)Approx. 202x212x43
Intermodulation Attenuation (dB)Typically ≥ 70
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True diversity half-rack receiver in a full-metal housing with intuitive OLED display for full control with increased bandwidth and transmission power, ready to take the world‘s biggest live stages. For evolution wireless G4 300/500 Series systems.

-True diversity half-rack receiver in a full-metal housing with intuitive OLED display
-Easy to use, fast setup time
-Integrated network port allows control, monitoring and setup via Sennheiser Control Cockpit and WSM Software
-Broad range of products and existing accessories (such as microphones) allows usage in any kind of environment
-Up to 88 MHz bandwidth, up to 32 channels
-Increased RF output power (10/30/50 mW)
-Transmission Range: up to 100 meters / 330 feet
-Compatible with wireless speaker system LSP 500 PRO
-RC (remote control) switch available for the bodypack transmitter

Frequency range = AS: 520 - 558 MHz
Aw+: 470 - 558 MHz
Bw: 626 - 698 MHz
Cw: 718 - 790 MHz
Dw: 790 - 865 MHz
GBw: 606 - 678 MHz
Gw: 558 - 626 MHz
Gw1: 558 - 608 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz

Receiving frequency = Max. 3520 receiving frequencies, adjustable in 25 kHz steps, 20 frequency banks, each with up to 32 factory-preset channels, no intermodulation, 6 frequency banks with up to 32 programmable channels

Equalizer = Preset 1: Flat
Preset 2: Low Cut (-3 dB at 180 Hz)
Preset 3: Low Cut/High Boost (-3 dB at 180 Hz, +6 dB at 10 kHz)
Preset 4: High Boost (+6 dB at 10 kHz)

What's in the Box :

EM 300-500 G4 true diversity receiver
2 rod antennas
power supply
GA 3 rackmount set
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan