Sennheiser Bodypack Transmitter

Sebelum PPN:
Rp6.299.900
Spesifikasi
Input Impedance (kΩ)40 (Unbalanced / 1 MΩ)
CompanderSennheiser HDX
THD, Total Harmonic Distortion (%)≤ 0.9
Frequency Stability (ppm)≤ ±15
ModulationWideband FM
Nominal Deviation (kHz)±24
Peak Deviation (kHz)±48
Power Supply2 AA Batteries, 1.5 V or BA 2015 Accupack
Powering (V)3 Battery (2.4 V Rechargeable Battery)
RF Output Power (mW)Max. 30
Signal to Noise Ratio (dBA)≥ 110
Switching Bandwidth (MHz)up to 42
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust bodypack transmitter for daily use on stage with evolution wireless G4 100 G4 systems.

-Robust bodypack transmitter for daily use on stage.
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Fast frequency allocation for up to 12 receivers via new linking functionality
-Up to 20 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 30 mW) depending on country regulations

-Frequency range = A: 516 - 558 MHz
1G8: 1785 - 1800 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz

-Transmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels

-Current consumption =
at nominal voltage: typ. 180 mA
with transmitter switched off: ≤ 25 μA"

What's in the Box :

SK 100 G4 bodypack transmitter
2 AA batteries
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan