Sennheiser Rackmount True Diversity Receiver

Sebelum PPN:
Rp8.399.900
Spesifikasi
Antenna Connector2 BNC Sockets
Power Supply (V DC)12
CompanderSennheiser HDX
THD, Total Harmonic Distortion (%)≤ 0.9
Adjacent Channel Rejection (dB)Typically ≥ 65
Current Consumption (mA)300
Dimensions (mm)Approx. 190x212x43
ModulationWideband FM
Nominal Deviation (kHz)±24
Peak Deviation (kHz)±48
Receiver PrincipleTrue Diversity
Signal to Noise Ratio (dBA)≥ 110
Switching Bandwidth (MHz)up to 42
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True diversity half-rack receiver in a full-metal housing with intuitive LCD display for full control with evolution wireless G4 100 Series systems.

-True diversity half-rack receiver in a full-metal housing with intuitive LCD display for full control.
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Fast frequency allocation for up to 12 receivers via new linking functionality
-Up to 20 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 30 mW) depending on country regulations

-Frequency range = 1G8: 1785 - 1800 MHz
A: 516 - 558 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz

-Receiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels

-Equalizer = Preset 1: Flat
Preset 2: Low Cut (-3 dB at 180 Hz)
Preset 3: Low Cut/High Boost (-3 dB at 180 Hz, +6 dB at 10 kHz)
Preset 4: High Boost (+6 dB at 10 kHz)

-Audio output = 6.3 mm jack socket (unbalanced): +12 dBu
XLR socket (balanced): +18 dBu

What's in the Box :

EM 100 G4 true diversity receiver
2 rod antennas
power supply
RJ 10 cable
rackmount set
quick guide
safety guide
manufacturer declaration sheet
frequency supplement sheet

Ulasan Produk

Tidak ada ulasan