Sennheiser Portable Lavalier Microphone

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
CompanderSennheiser HDX
THD, Total Harmonic Distortion (%)≤ 0.9
Audio Output (mm)3.5 Jack Socket: +12 dBu (Mono, Unbalanced)
Switching Bandwidth (MHz)up to 42
Adjacent Channel Rejection (dB)≥ 65
Current Consumptionat Nominal Voltage: typ. 180 mA with Receiver Switched off: ≤ 25 µA
Dimensions (mm)Approx. 82x64x24
Intermodulation Attenuation (dB)≥ 65
ModulationWideband FM
Nominal Deviation (kHz)±24
Operating Time (hour)Typically 8
Peak Deviation (kHz)±48
Power Supply2 AA Batteries, 1.5 V or BA 2015 Accupack
Powering (V)3 Battery (2.4 V Rechargeable Battery)
RF Sensitivity (μV)< 1.6 (for 52 dBA eff S/N)
Receiver PrincipleAdaptive Diversity
Signal to Noise Ratio (dBA)≥ 110
Squelch (dBµV)(Low: 5), (Middle: 15), (High: 25)
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A broadcast quality sound solution. Providing the highest flexibility for your outdoor shoots and field recording applications. A robust wireless microphone system that offers excellent sound quality, simple mounting and ease of use.

-Rugged all-in-one wireless system with high flexibility for broadcast quality sound
-Excellent sound and construction quality
-Easy to use and fast setup time
-Powerful and reliable wireless transmission
-Range: up to 100 meters / 330 feet
-Up to 8 hours of operation time

SK 100 G4 :

Dimensions = Approx. 82 x 64 x 24 mm
Compander = Sennheiser HDX
THD, total harmonic distortion = ≤ 0.9 %
Signal-to-noise ratio = ≥ 110 dBA
RF output power = Max. 30 mW
Switching bandwidth = up to 42 MHz
Peak deviation = ±48 kHz
Nominal deviation = ±24 kHz
Operating time = Typically 8 h
Modulation = Wideband FM
Power supply = 2 AA batteries, 1.5 V or BA 2015 accupack
"Current consumption = at nominal voltage: typ. 180 mA
with transmitter switched off: ≤ 25 µA"
Input impedance = 40 kΩ, unbalanced / 1 MΩ
Max. Input voltage = 3 Veff
Powering = 3 V battery / 2.4 V rechargeable battery
Transmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
AF frequency response = Mic: 80 – 18,000 Hz Line: 25 – 18,000 Hz
Temperature Range = -10 °C to +55 °C
Frequency stability = ≤ ±15 ppm

ME 4 :
Connector = 3.5 mm jack
Frequency response = 50 to 18,000 Hz
Max. sound pressure level = 120 dB
Cable length = approx. 1.60 m
Transducer principle = pre-polarized condensor microphone
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 40 mV/Pa
Equivalent noise level = 31 dB


EK 100 G4 :
Frequency range = A: 516 - 558 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz
Receiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels


What's in the Box :

EK 100 G4 camera receiver
SK 100 G4 bodypack transmitter
ME 4 clip-on microphone (ew 122 P variants only)
4 AA batteries
CA 2 camera adapter
CL 1 3.5 mm jack cable
CL 100 XLR to 3.5 mm jack adapter cable
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait