Sennheiser Vocal Set Transmitter with Mute Switch

Sebelum PPN:
Rp14.999.900
Spesifikasi
Antenna Connector2 BNC Sockets
Power Supply (V DC)12
CompanderSennheiser HDX
THD, Total Harmonic Distortion (%)≤ 0.9
Audio Output (mm)6.3 Jack Socket (unbalanced): +12 dBu, XLR Socket (balanced): +18 dBu
Adjacent Channel Rejection (dB)Typically ≥ 65
Blocking (dB)≥ 70
Current Consumption (mA)300
Dimensions (mm)Approx. 190x212x43
Intermodulation Attenuation (dB)Typically ≥ 65
ModulationWideband FM
Nominal Deviation (kHz)±24
Peak Deviation (kHz)±48
RF Sensitivity (μV)< 2.5 (for 52 dBA eff S/N)
Receiver PrincipleTrue Diversity
Signal to Noise Ratio (dBA)≥ 110
Squelch (dBµV)(Low: 5), (Middle: 15), (High: 25)
Switching Bandwidth (MHz)up to 42
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Now even more simple, flexible and reliable: The 100 series has become the first choice for both sound designers and occasional users because of its simple operating concept – and because the system makes no compromises in terms of live sound.

-Engineered for professional live sound: Rugged all-in-one wireless system for singers and presenters.
-State-of-the-art live sound featuring Sennheiser‘s renowned e 835, e 845, e 865, e 935, e 945 capsules on a lightweight aluminum transmitter with integrated mute switch
-True diversity half-rack receiver in a full-metal housing with intuitive LCD display for full control
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Fast frequency allocation for up to 12 receivers via new linking functionality
-Up to 20 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 30 mW) depending on country regulations

SKM 100 G4-S :
Dimensions = Approx. Ø 50 x 265 mm
Compander = Sennheiser HDX
THD, total harmonic distortion = ≤ 0.9 %
Signal-to-noise ratio = ≥ 110 dBA
RF output power = Max. 30 mW
Switching bandwidth = up to 42 MHz
Peak deviation = ±48 kHz
Nominal deviation = ±24 kHz
Operating time = Typically 8 h
Modulation = Wideband FM
Power supply = 2 AA batteries, 1.5 V or BA 2015 accupack
Current consumption = at nominal voltage: typ. 180 mA with transmitter switched off: ≤ 25 µA"
Input impedance = 40 kΩ
Max. Input voltage = 3 Veff
Powering = 3 V battery / 2.4 V rechargeable battery
Transmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
AF frequency response = 80 – 18,000 Hz
Temperature Range = -10 °C to +55 °C
Frequency stability = ≤ ±15 ppm

MMD 835-1:
Sound pressure level (SPL) = 154 dB SPL
Transducer principle = dynamic
Pick-up pattern = cardioid
Sensitivity = 2.1 mV/Pa

EM 100 G4 :
Frequency range =
1G8: 1785 - 1800 MHz
A: 516 - 558 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz
A: 516 - 558 MHz
AS: 520 - 558 MHz
GB: 606 - 648 MHz
G: 566 - 608 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
1G8: 1785 - 1800 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz

Receiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
Equalizer = Preset 1: Flat
Preset 2: Low Cut (-3 dB at 180 Hz)
Preset 3: Low Cut/High Boost (-3 dB at 180 Hz, +6 dB at 10 kHz)
Preset 4: High Boost (+6 dB at 10 kHz)"

What's in the Box :

EM 100 G4 true diversity receiver
SKM 100 G4-S handheld transmitter
MMD 835-1 microphone head (835-S variants only)
MMD 845-1 microphone head (845-S variants only)
MME 865-1 microphone head (865-S variants only)
rackmount set
MZQ 1 microphone clamp
power supply
2 AA batteries
2 rod antennas
RJ 10 cable
quick guide
safety guide
manufacturer declaration sheet
frequency supplement sheet

Ulasan Produk

Tidak ada ulasan