Sennheiser Rugged All In One Wireless System For Guitar And Bass Instrument Set
Spesifikasi
| Power Supply (V DC) | 12 |
|---|---|
| Compander | Sennheiser HDX |
| THD, Total Harmonic Distortion (%) | ≤ 0.9 |
| Audio Output (mm) | 6.3 Jack Socket (unbalanced): +12 dBu, XLR Socket (balanced): +18 dBu |
| Adjacent Channel Rejection (dB) | Typically ≥ 65 |
| Blocking (dB) | ≥ 70 |
| Current Consumption (mA) | 300 |
| Dimensions (mm) | Approx. 190x212x43 |
| Intermodulation Attenuation (dB) | Typically ≥ 65 |
| Modulation | Wideband FM |
| Nominal Deviation (kHz) | ±24 |
| Peak Deviation (kHz) | ±48 |
| RF Sensitivity (μV) | < 2.5 (for 52 dBA eff S/N) |
| Receiver Principle | True Diversity |
| Signal to Noise Ratio (dBA) | ≥ 110 |
| Switching Bandwidth (MHz) | up to 42 |
| Temperature Range (°C) | -10 to +55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engineered for professional live sound: Rugged all-in-one wireless system for guitar and bass. Robust bodypack transmitter and Ci1 instrument cable for daily use on stage
-Engineeered for professional live sound: Rugged all-in-one wireless system for guitar and bass.
-Robust bodypack transmitter and robust Ci 1 instrument cable for daily use on stage
-True diversity half-rack receiver in a full-metal housing with intuitive LCD display for full control
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Fast frequency allocation for up to 12 receivers via new linking functionality
-Up to 20 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 30 mW) depending on country regulations
SK 100 G4:
Dimensions = Approx. 82 x 64 x 24 mm
Compander = Sennheiser HDX
THD, total harmonic distortion = ≤ 0.9 %
Signal-to-noise ratio = ≥ 110 dBA
RF output power = Max. 30 mW
Switching bandwidth = up to 42 MHz
Peak deviation = ±48 kHz
Operating time = Typically 8 h
Modulation = Wideband FM
Power supply = 2 AA batteries, 1.5 V or BA 2015 accupack
"Current consumption = at nominal voltage: typ. 180 mA
with transmitter switched off: ≤ 25 µA"
Input impedance = 40 kΩ, unbalanced / 1 MΩ
Max. Input voltage = 3 Veff
Powering = 3 V battery / 2.4 V rechargeable battery
Transmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
AF frequency response = Mic: 80 – 18,000 Hz, Line: 25 – 18,000 Hz
Temperature Range = -10 °C to +55 °C
Frequency stability = ≤ ±15 ppm
EM 100 G4 :
Frequency range = 1G8: 1785 - 1800 MHz
A: 516 - 558 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
Receiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
Equalizer = Preset 1: Flat
Preset 2: Low Cut (-3 dB at 180 Hz)
Preset 3: Low Cut/High Boost (-3 dB at 180 Hz, +6 dB at 10 kHz)
Preset 4: High Boost (+6 dB at 10 kHz)"
What's in the Box :
EM 100 G4 true diversity receiver
SK 100 G4 bodypack transmitter
Ci 1 instrument cable
rackmount set
power supply
2 AA batteries
2 rod antennas
RJ 10 cable
quick guide
safety guide
manufacturer declaration sheet
frequency supplement sheet
-Engineeered for professional live sound: Rugged all-in-one wireless system for guitar and bass.
-Robust bodypack transmitter and robust Ci 1 instrument cable for daily use on stage
-True diversity half-rack receiver in a full-metal housing with intuitive LCD display for full control
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Fast frequency allocation for up to 12 receivers via new linking functionality
-Up to 20 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 30 mW) depending on country regulations
SK 100 G4:
Dimensions = Approx. 82 x 64 x 24 mm
Compander = Sennheiser HDX
THD, total harmonic distortion = ≤ 0.9 %
Signal-to-noise ratio = ≥ 110 dBA
RF output power = Max. 30 mW
Switching bandwidth = up to 42 MHz
Peak deviation = ±48 kHz
Operating time = Typically 8 h
Modulation = Wideband FM
Power supply = 2 AA batteries, 1.5 V or BA 2015 accupack
"Current consumption = at nominal voltage: typ. 180 mA
with transmitter switched off: ≤ 25 µA"
Input impedance = 40 kΩ, unbalanced / 1 MΩ
Max. Input voltage = 3 Veff
Powering = 3 V battery / 2.4 V rechargeable battery
Transmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
AF frequency response = Mic: 80 – 18,000 Hz, Line: 25 – 18,000 Hz
Temperature Range = -10 °C to +55 °C
Frequency stability = ≤ ±15 ppm
EM 100 G4 :
Frequency range = 1G8: 1785 - 1800 MHz
A: 516 - 558 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
Receiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
Equalizer = Preset 1: Flat
Preset 2: Low Cut (-3 dB at 180 Hz)
Preset 3: Low Cut/High Boost (-3 dB at 180 Hz, +6 dB at 10 kHz)
Preset 4: High Boost (+6 dB at 10 kHz)"
What's in the Box :
EM 100 G4 true diversity receiver
SK 100 G4 bodypack transmitter
Ci 1 instrument cable
rackmount set
power supply
2 AA batteries
2 rod antennas
RJ 10 cable
quick guide
safety guide
manufacturer declaration sheet
frequency supplement sheet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
