Sennheiser Headmic Set ME 3 Headset

Sebelum PPN:
Rp14.999.900
Spesifikasi
Antenna Connector2 BNC Sockets
Power Supply (V DC)12
CompanderSennheiser HDX
THD, Total Harmonic Distortion (%)≤ 0.9
Audio Output (mm)6.3 Jack Socket (unbalanced): +12 dBu, XLR Socket (balanced): +18 dBu
Adjacent Channel Rejection (dB)Typically ≥ 65
Blocking (dB)≥ 70
Current Consumption (mA)300
Dimensions (mm)Approx. 190x212x43
Intermodulation Attenuation (dB)Typically ≥ 65
ModulationWideband FM
Nominal Deviation (kHz)±24
Peak Deviation (kHz)±48
RF Sensitivity (μV)< 2.5 (for 52 dBA eff S/N)
Receiver PrincipleTrue Diversity
Signal to Noise Ratio (dBA)≥ 110
Squelch (dBµV)(Low: 5), (Middle: 15), (High: 25)
Switching Bandwidth (MHz)up to 42
Temperature Range (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile wireless systems for those who sing, speak or play instruments with up to 42 MHz tuning bandwidth in a stable UHF range and fast, simultaneous setup of up to 12 linked systems.
For hands-free operation during performances and speeches: Robust bodypack transmitter and feedback resistant headmic ME 3-II with high speech intelligibility for daily use on stage.

-Engineered for professional live sound: Rugged all-in-one wireless system for singers and presenters.
-Robust bodypack transmitter and feedback resistent headmic ME 3-II with high speech intelligibility for daily use on stage
-True diversity half-rack receiver in a full-metal housing with intuitive LCD display for full control
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Fast frequency allocation for up to 12 receivers via new linking functionality
-Up to 20 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 30 mW) depending on country regulations

SK 100 G4:
Dimensions = Approx. 82 x 64 x 24 mm
Compander = Sennheiser HDX
THD, total harmonic distortion = ≤ 0.9 %
Signal-to-noise ratio = ≥ 110 dBA
RF output power = Max. 30 mW
Switching bandwidth = up to 42 MHz
Peak deviation = ±48 kHz
Nominal deviation = ±24 kHz
Operating time = Typically 8 h
Modulation = Wideband FM
Power supply = 2 AA batteries, 1.5 V or BA 2015 accupack
"Current consumption = at nominal voltage: typ. 180 mA
with transmitter switched off: ≤ 25 µA"
Input impedance = 40 kΩ, unbalanced / 1 MΩ
Max. Input voltage = 3 Veff
Powering = 3 V battery / 2.4 V rechargeable battery
Transmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels
AF frequency response = Mic: 80 – 18,000 Hz Line: 25 – 18,000 Hz
Temperature Range = -10 °C to +55 °C
Frequency stability = ≤ ±15 ppm

ME 3 :
Connector = 3.5 mm jack
Sound pressure level (SPL) = 150 dB SPL
Cable length = approx. 1.60 m
Transducer principle = pre-polarized condensor microphone
Pick-up pattern = cardioid
Sensitivity = 1.6 mV/Pa
Temperature Range = -10 °C to +55 °C

Frequency range = 1G8: 1785 - 1800 MHz
A: 516 - 558 MHz
A1: 470 - 516 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
JB: 806 - 810 MHz
K+: 925 - 937,5 MHz

Receiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channels

Equalizer = Preset 1: Flat
Preset 2: Low Cut (-3 dB at 180 Hz)
Preset 3: Low Cut/High Boost (-3 dB at 180 Hz, +6 dB at 10 kHz)
Preset 4: High Boost (+6 dB at 10 kHz)"

What's in the Box :

EM 100 G4 true diversity receiver
SK 100 G4 bodypack transmitter
ME 3 headset microphone
rackmount set
power supply
2 AA batteries
2 rod antennas
RJ 10 cable
quick guide
safety guide
manufacturer declaration sheet
frequency supplement sheet

Ulasan Produk

Tidak ada ulasan