Spesifikasi
| Operating Temperature (°C) | -10 to +55 (14 °F to 131 °F) |
|---|---|
| Audio Output (dBu) | max. 12 |
| Codecs | AptX Live |
| Transmission Power (mW) | Max. 10 |
| Latency (ms) | < 4 |
| Cable Length (m) | Approx. 1.60 |
| Charging Time (hour) | typ. 3 |
| Charging Voltage (V) | Typ. 5.0 |
| Connector (mm) | 3.5 Jack |
| Equivalent Noise Level (dB) | 36 |
| Frequency Range (MHz) | 2,400 - 2,483.5 |
| Frequency Response (MicroPhone) (Hz) | 50 to 18,000 |
| Maximum Sound Pressure Level (dB) | 130 (SPL) |
| Modulation | GFSK with TDMA |
| Operating Time (hour) | up to 5 |
| Pick-up Pattern | Super Cardioid |
| Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 20 |
| Signal to Noise Ratio (dB) | ≥ 106 |
| THD, Total Harmonic Distortion (%) | < 0.1 |
| Transducer Principle (Microphone) | Pre-Polarized Condenser |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The XSW-D Portable Lav Mobile Kit combines functionality with efficiency for the ultimate vlogging experience. Upgrade your audio and your video with these three essential tools.
The XSW-D Portable Lavalier Set includes a one-touch ease-of-use wireless audio system that utilizes a digital transmission to seamlessly link audio sources. Equipped with our ME2-II omnidirectional lavalier microphone, this elegant solution makes capturing dialogue on a DSLR/M easier than ever before while maintaining a reliable connection.
The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.
The Manfrotto PIXI is a durably constructed lightweight mini tripod that features a ball-joint head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.
For creators that are looking for a great mobile solution, the XSW-D Portable Lav Mobile Kit provides the right set of tools to elevate your content.
-Dimensions =
XSW-D MINI JACK TX: approx. 86 x 24 x 28 mm
XSW-D MINI JACK RX: approx. 86 x 24 x 28 mm
-Audio frequency response =
3.5 mm Jack/XLR: 80 - 18,000 Hz
6.3 mm Jack: 10 - 18,000 Hz
What's in the Box :
XSW-D 3.5 mm (1/8“) transmitter
XSW-D 3.5 mm (1/8“) receiver
ME 2-II clip-on lavalier mic
Cold Shoe mount
Belt clip
USB-A to USB-C charging cable
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Locking 3.5 mm TRS to TRS coiled cable
Locking 3.5 mm TRS to TRRS coiled cable
The XSW-D Portable Lavalier Set includes a one-touch ease-of-use wireless audio system that utilizes a digital transmission to seamlessly link audio sources. Equipped with our ME2-II omnidirectional lavalier microphone, this elegant solution makes capturing dialogue on a DSLR/M easier than ever before while maintaining a reliable connection.
The Smartphone Clamp is made from solid aluminum and features soft rubber grips that provide a secure fit for nearly all mobile phones. A 180-degree locking dial allows for portrait or landscape positioning so you can switch from one aspect ratio to another with ease.
The Manfrotto PIXI is a durably constructed lightweight mini tripod that features a ball-joint head with a push-button locking mechanism that enables you to position and lock the ball head in one fluid, intuitive motion. Rubber feet ensure a slip-free grip on most surfaces and collapsible legs allow for convenient handheld vlogging that adds stability to your videos.
For creators that are looking for a great mobile solution, the XSW-D Portable Lav Mobile Kit provides the right set of tools to elevate your content.
-Dimensions =
XSW-D MINI JACK TX: approx. 86 x 24 x 28 mm
XSW-D MINI JACK RX: approx. 86 x 24 x 28 mm
-Audio frequency response =
3.5 mm Jack/XLR: 80 - 18,000 Hz
6.3 mm Jack: 10 - 18,000 Hz
What's in the Box :
XSW-D 3.5 mm (1/8“) transmitter
XSW-D 3.5 mm (1/8“) receiver
ME 2-II clip-on lavalier mic
Cold Shoe mount
Belt clip
USB-A to USB-C charging cable
Manfrotto PIXI Mini Tripod
Sennheiser Smartphone Clamp
Locking 3.5 mm TRS to TRS coiled cable
Locking 3.5 mm TRS to TRRS coiled cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
