Spesifikasi
| Housing | Metal, Microphone: Robust ABS |
|---|---|
| Power Supply (V DC) | 12 nom. (300 mA) |
| Audio Frequency Response (AF) (Hz) | 50 to 16,000 (-3 dB) |
| Dimensions (mm) | Approx. 200x42x127 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Raise your voice. High flexibility for those willing to go a step further. XS WIRELESS 2 grows with your demands by offering an intuitive LCD display for more manual options and 12 compatible channels in a stable UHF band, withstanding tougher live stage conditions.
The XS WIRELESS 2 VOCAL SET is an easy to use all-in-one wireless system for singers and presenters featuring Sennheiser’s renowned evolution microphone capsule e865 (condenser, super-cardioid) to capture every detail. True Diversity receiver in a metal housing and rackmount kit included.
-Excellent live sound featuring Sennheiser’s renowned evolution microphone capsules
-True diversity receiver with metal housing
-External antennas
-Automatic frequency management and synchronization via
-remote channel for easy setup
-Fully tunable over a wide range of UHF frequencies
-Rackmount kit included
-Up to 12 compatible channels
Microphone:
Operating time = approx. 10 hrs
Power supply = 2 AA size batteries, 1.5 V
Pick-up pattern = super-cardioid
Switching bandwidth = up to 24 MHz
Modulation = wideband FM
Output voltage = 1/4“ (6.3 mm) jack socket (unbalanced): +6 dBu, XLR socket (balanced): +12 dBu
Frequency = 8 frequency banks, each with up to 12 factory-preset channels
Frequency range =
A: 548-572 MHz
GB: 606-630 MHz
B: 614-638 MHz
C: 766-790 MHz
D: 794-806 MHz
E: 821-832 MHz, 863-865 MHz
K: 925-937.5 MHz
Sensitivity = < 3 μV at 52 dB(A)rms S/N
Squelch = switchable from 3 dBμV to 28 dBμV (via Pilot Tone)
Synchronization = 2.4 GHz, Low Power OQPSK (only active during synchronization)
Audio adjustment range = 40 dB, adjustable in 5-dB steps
Temperature Range = operation: 0°C to +40°C, storage: –20°C to +70°C
Receiver Principle = double superheterodyne
Diversity principle = True Diversity
What's in the Box :
1 receiver EM-XSW 2
1 handheld transmitter SKM 865-XSW
1 microphone clamp MZQ 1
1 power supply NT 12-5 CW
2 AA batteries
1 rackmount kit
1 pouch
user manual
The XS WIRELESS 2 VOCAL SET is an easy to use all-in-one wireless system for singers and presenters featuring Sennheiser’s renowned evolution microphone capsule e865 (condenser, super-cardioid) to capture every detail. True Diversity receiver in a metal housing and rackmount kit included.
-Excellent live sound featuring Sennheiser’s renowned evolution microphone capsules
-True diversity receiver with metal housing
-External antennas
-Automatic frequency management and synchronization via
-remote channel for easy setup
-Fully tunable over a wide range of UHF frequencies
-Rackmount kit included
-Up to 12 compatible channels
Microphone:
Operating time = approx. 10 hrs
Power supply = 2 AA size batteries, 1.5 V
Pick-up pattern = super-cardioid
Switching bandwidth = up to 24 MHz
Modulation = wideband FM
Output voltage = 1/4“ (6.3 mm) jack socket (unbalanced): +6 dBu, XLR socket (balanced): +12 dBu
Frequency = 8 frequency banks, each with up to 12 factory-preset channels
Frequency range =
A: 548-572 MHz
GB: 606-630 MHz
B: 614-638 MHz
C: 766-790 MHz
D: 794-806 MHz
E: 821-832 MHz, 863-865 MHz
K: 925-937.5 MHz
Sensitivity = < 3 μV at 52 dB(A)rms S/N
Squelch = switchable from 3 dBμV to 28 dBμV (via Pilot Tone)
Synchronization = 2.4 GHz, Low Power OQPSK (only active during synchronization)
Audio adjustment range = 40 dB, adjustable in 5-dB steps
Temperature Range = operation: 0°C to +40°C, storage: –20°C to +70°C
Receiver Principle = double superheterodyne
Diversity principle = True Diversity
What's in the Box :
1 receiver EM-XSW 2
1 handheld transmitter SKM 865-XSW
1 microphone clamp MZQ 1
1 power supply NT 12-5 CW
2 AA batteries
1 rackmount kit
1 pouch
user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
