Sennheiser Vocal Set with e 835 Characteristics

Sebelum PPN:
Rp7.599.900 - Rp9.699.900
Spesifikasi
Sensitivity (μV)< 3 (at 52 dB(A)rms S/N)
Input Sensitivity (mV/Pa)1.5
Adjustment Range Transmitter (dB)0 to -30, Adjustable in 10 dB Steps
Audio Adjustment Range (dB)40 (Adjustable in 5-dB Steps)
Operating Time (hour)Approx. 10
RF Output Power (mW)10
Signal to Noise Ratio (dBA)≥ 103
Switching Bandwidth (MHz)up to 24
THD, Total Harmonic Distortion (%)≤ 0.9
Temperature Range (°C)(Operation: 0 to +40), (Storage: -20 to +70)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raise your voice. Go for XS WIRELESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band. The XS WIRELESS 1 VOCAL SET is an easy to use all-in-one wireless system for singers and presenters, excellent for live sound featuring Sennheiser’s renowned evolution microphone capsules, e825 (dynamic, cardioid) or e835 (superior dynamic, cardioid) to get started. The set includes an intuitive stationary receiver for quick setup and hassle-free handling, as well as a vocal microphone and microphone clamp.

-Excellent live sound featuring Sennheiser’s renowned evolution microphone capsules (e825 or e835)
-Antenna-switching diversity reception
-Integrated antennas
-Automatic frequency management and synchronization via remote channel for easy setup
-Selectable UHF frequencies within a large bandwidth
-Up to 10 compatible channels

Receivers :
Power supply = Microphone: 2 AA size batteries, 1.5 V
AF frequency response = SKM 825: 80-14,000 Hz
SKM 835: 80-16,000 Hz

Frequency range = A: 548-572 MHz, GB: 606-630 MHz
B: 614-638 MHz
C: 766-790 MHz
D: 794-806 MHz
E: 821-832 MHz, 863-865 MHz
K: 925-937.5 MHz

What's in the Box :

1 receiver EM-XSW 1
1 handheld transmitter SKM 825-XSW or SKM 835-XSW
1 microphone clamp MZQ 1
1 power supply NT 12-5 CW
2 AA batteries

Ulasan Produk

Tidak ada ulasan

Halaman Terkait