Sennheiser Wireless System for Brass Instruments

Sebelum PPN:
Rp7.999.900
Spesifikasi
Power Supply (V DC)Receiver: 12 nom. (300 mA)
Audio Frequency Response (AF) (Hz)Receiver: 50 to 16,000 (-3 dB)
Dimensions (mm)Approx. 200x42x127

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A powerful performance. Go for XS WIRLESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band.

The XS WIRELESS 1 BRASS SET is an easy to use all-in-one wireless system, especially designed to provide a powerful

live sound for brass instruments. The set includes an intuitive stationary receiver for quick set-up and hassle-free handling, as well as a compact bodypack transmitter and a rugged condenser gooseneck microphone.

-Versatile gooseneck microphone with outstanding sound reproduction from the renowned evolution microphone series
-Antenna-switching diversity reception
-Integrated antennas
-Automatic frequency management and synchronization via remote channel for easy setup
-Selectable UHF frequencies within a large bandwidth
-Up to 10 compatible channels

Transmitter :
Dimensions = approx. 71 x 96 x 28 mm
Power supply = Transmitter: 2 AA size batteries, 1.5 V
Adjustment Range Transmitter = 0 to -30 dB, adjustable in 10 dB steps
Microphone = condenser
THD, total harmonic distortion = ≤ 0.9%
Pick-up pattern = cardioid
Signal-to-noise ratio = ≥ 103 dBA
RF output power = 10 mW
Switching bandwidth = up to 24 MHz
Operating time = approx. 10 hrs
Modulation = wideband FM
Output voltage = 1/4“ (6.3 mm) jack socket (unbalanced): +6 dBu, XLR socket (balanced): +12 dBu
Housing = rugged ABS housing
Frequency = 8 frequency banks, each with up to 10 factory-preset channels
Frequency range = A: 548-572 MHz, GB: 606-630 MHz
B: 614-638 MHz
C: 766-790 MHz
D: 794-806 MHz
E: 821-832 MHz, 863-865 MHz
K: 925-937.5 MHz"
Sensitivity = < 3 μV at 52 dB(A)rms S/N
SPL for peak deviation = 147 dB
Squelch = adjustable from 3 dBμV to 28 dBμV (combined with pilot tone)
Synchronization = 2.4 GHz, Low Power OQPSK (only active during synchronization)
Input sensitivity = 1.5 mV / Pa
Audio adjustment range = 45 dB, adjustable in 5-dB steps
Line / Mic level = 20 dB, switchable
Temperature Range = operation: 0°C to +40°C, storage: –20°C to +70°C
Receiver Principle = double superheterodyne
Diversity principle = antenna switching diversity via internal antennas

What's in the Box :

1 receiver EM-XSW 1
1 gooseneck microphone e908T
1 bodypack transmitter SK-XSW
1 power supply NT 12-5 CW
2 AA batteries

Ulasan Produk

Tidak ada ulasan