Sennheiser Evolution Wireless Digital Handheld Transmitter

Sebelum PPN:
Rp6.699.900
Spesifikasi
Frequency Range (MHz)606.2-662
Operating Temperature (°C)-10 - +55 (14 °F - 131 °F)
Operating Relative Humidity (%)5 - 95 (Non-Condensing)
Current Consumption (mA)≤ 300
Power Supply2 AA Batteries 1.5 V (Alkaline Manganese) or BA 70 Rechargeable Battery Pack
Audio Frequency Response (Hz-kHz)20 - 20 (-3 dB) @ 3 dBfs
Dimensions (mm)50x268 (incl. MMD 835 Microphone Module), 40x200 (Without Microphone Module)
Input Voltage Range (V)2.0 to 4.35
THD, Total Harmonic Distortion≤ -60 dB for 1 kHz @ -3 dBfs input level
Transmission Power(Audio Link: 10 mW), (ERP (Range Y1-3): 12 mW ERP), (BLE: max. 10 mW EIRP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile and feature-rich digital wireless system for those who sing, speak or play instruments that allows for seamless product pairing and management via the EW-D Smart Assist App. This handheld transmitter is compatible with a wide range of Sennheiser and Neumann microphone capsules.

-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)

What's in the Box :

EW-D SKM-S handheld transmitter
MZQ 1 microphone clamp
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan