Spesifikasi
| Frequency Range (MHz) | 606.2-662 |
|---|---|
| Operating Temperature (°C) | -10 - +55 (14 °F - 131 °F) |
| Operating Relative Humidity (%) | 5 - 95 (Non-Condensing) |
| THD, Total Harmonic Distortion | ≤ -60 dB for 1 kHz @ -3 dBfs input level |
| Audio Frequency Response (Hz-kHz) | 20 - 20 (-3 dB) @ 3 dBfs |
| System Latency (ms) | 1.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Smart Assist App Free for Download on App Store/Play Store
Versatile and feature-rich digital wireless system for those who speak or present that allows for seamless product pairing and management via the EW-D Smart Assist App. With a metal housing, the robust bodypack transmitter and unobstrusive clip-on microphone ME 4 (cardioid) with high speech intelligibility suit perfectly for daily use on stage.
-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)
EW-D EM :
Dimensions = 212 x 44 x 189 mm
Audio output level = 18 dBu max.
Transmission power = BLE: max. 10 mW EIRP
Input voltage range = 11 - 13 V ⎓
Current consumption = ≤ 300 mA
EW-D SK :
Dimensions = 63 x 80 x 20 mm (without antenna)
Power supply = 2 AA batteries 1.5 V (alkaline manganese) or BA 70 rechargeable battery pack
Current consumption = < 300 mA
Input voltage range = 2.0 - 4.35 V
"Transmission power = Audio link: 10 mW
ERP (Range Y1-3): 12 mW ERP
BLE: max. 10 mW EIRP"
ME 4 :
Connector = 3.5 mm jack
Frequency response = 50 to 18,000 Hz
Max. sound pressure level = 120 dB
Cable length = approx. 1.60 m
Transducer principle = pre-polarized condensor microphone
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 40 mV/Pa
Equivalent noise level = 31 dB
Power supply = 7.5 V
What's in the Box :
EW-D EM rack receiver
EW-D SK bodypack transmitter
ME 4 lavalier microphone (cardioid)
2 rod antennas
power supply with country adapters
rackmount set
4 rubber feet
quick guide
safety guide
manufacturer declaration sheet
Versatile and feature-rich digital wireless system for those who speak or present that allows for seamless product pairing and management via the EW-D Smart Assist App. With a metal housing, the robust bodypack transmitter and unobstrusive clip-on microphone ME 4 (cardioid) with high speech intelligibility suit perfectly for daily use on stage.
-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)
EW-D EM :
Dimensions = 212 x 44 x 189 mm
Audio output level = 18 dBu max.
Transmission power = BLE: max. 10 mW EIRP
Input voltage range = 11 - 13 V ⎓
Current consumption = ≤ 300 mA
EW-D SK :
Dimensions = 63 x 80 x 20 mm (without antenna)
Power supply = 2 AA batteries 1.5 V (alkaline manganese) or BA 70 rechargeable battery pack
Current consumption = < 300 mA
Input voltage range = 2.0 - 4.35 V
"Transmission power = Audio link: 10 mW
ERP (Range Y1-3): 12 mW ERP
BLE: max. 10 mW EIRP"
ME 4 :
Connector = 3.5 mm jack
Frequency response = 50 to 18,000 Hz
Max. sound pressure level = 120 dB
Cable length = approx. 1.60 m
Transducer principle = pre-polarized condensor microphone
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 40 mV/Pa
Equivalent noise level = 31 dB
Power supply = 7.5 V
What's in the Box :
EW-D EM rack receiver
EW-D SK bodypack transmitter
ME 4 lavalier microphone (cardioid)
2 rod antennas
power supply with country adapters
rackmount set
4 rubber feet
quick guide
safety guide
manufacturer declaration sheet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
