Spesifikasi
| Frequency Range (MHz) | 606.2-662 |
|---|---|
| Operating Temperature (°C) | -10 - +55 (14 °F - 131 °F) |
| Operating Relative Humidity (%) | 5 - 95 (Non-Condensing) |
| THD, Total Harmonic Distortion | ≤ -60 dB for 1 kHz @ -3 dBfs input level |
| Audio Frequency Response (Hz-kHz) | 20 - 20 (-3 dB) @ 3 dBfs |
| System Latency (ms) | 1.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Smart Assist App Free for Download on App Store/Play Store
Versatile and feature-rich digital wireless system for those who speak or presentt that allows for seamless product pairing and management via the EW-D Smart Assist App. With a metal housing, the robust bodypack transmitter and unobstrusive clip-on microphone ME 3 (cardioid) with high speech intelligibility suit perfectly for daily use on stage.
-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)
Raising the bar :
Evolution Wireless Digital breaks the boundaries by providing more dynamic range than any wireless system currently on the market. Automatically securing the most reliable signal in a matter of seconds and scalable up 90 channels thanks to 56 MHz of tuning bandwidth, it’s easy to see why this wireless system is in a class of its own.
Equidistant Spacing – simpler than it sounds :
Evolution Wireless Digital features an equidistant tuning grid previously only found in our flagship Digital 6000 and Digital 9000 wireless systems. Quality components with exceptional linearity eliminate intermodulation between EW-D transmitters, allowing frequencies to be equally spaced every 600 kHz alongside each other. This simplifies frequency coordination for wireless beginners and seasoned professionals alike, and also contributes to the system’s scalability and impressively high channel count.
An engineer in your pocket :
The power of Bluetooth Low Energy puts full control right in the palm of your hand with the Sennheiser Smart Assist app. Take advantage of a remarkably fast automated setup, mobile access to every system setting and the added benefit of remote monitoring, all from the convenience of your Android or iOS device. Save time, save energy and perform with confidence.
EW-D EM:
Dimensions = 212 x 44 x 189 mm
Current consumption = ≤ 300 mA
Input voltage range = 11 - 13 V ⎓
Audio output level = 18 dBu max.
Transmission power = BLE: max. 10 mW EIRP
ME 3 :
Connector = 3.5 mm jack
Frequency response = 50 to 18,000 Hz
Max. sound pressure level = 150 dB
Cable length = approx. 1.60 m
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 1.6 mV/Pa
Transducer principle = pre-polarized condensor microphone
EW-D SK :
Dimensions = 63 x 80 x 20 mm (without antenna)
Power supply = 2 AA batteries 1.5 V (alkaline manganese) or BA 70 rechargeable battery pack"
Current consumption = < 300 mA
Input voltage range = 2.0 - 4.35 V
"Transmission power = Audio link: 10 mW
ERP (Range Y1-3): 12 mW ERP
BLE: max. 10 mW EIRP"
What's in the Box :
EW-D EM rack receiver
EW-D SK bodypack transmitter
ME 3 headset microphone (cardioid)
2 rod antennas
power supply with country adapters
rackmount set
4 rubber feet
quick guide
safety guide
manufacturer declaration sheet
Versatile and feature-rich digital wireless system for those who speak or presentt that allows for seamless product pairing and management via the EW-D Smart Assist App. With a metal housing, the robust bodypack transmitter and unobstrusive clip-on microphone ME 3 (cardioid) with high speech intelligibility suit perfectly for daily use on stage.
-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)
Raising the bar :
Evolution Wireless Digital breaks the boundaries by providing more dynamic range than any wireless system currently on the market. Automatically securing the most reliable signal in a matter of seconds and scalable up 90 channels thanks to 56 MHz of tuning bandwidth, it’s easy to see why this wireless system is in a class of its own.
Equidistant Spacing – simpler than it sounds :
Evolution Wireless Digital features an equidistant tuning grid previously only found in our flagship Digital 6000 and Digital 9000 wireless systems. Quality components with exceptional linearity eliminate intermodulation between EW-D transmitters, allowing frequencies to be equally spaced every 600 kHz alongside each other. This simplifies frequency coordination for wireless beginners and seasoned professionals alike, and also contributes to the system’s scalability and impressively high channel count.
An engineer in your pocket :
The power of Bluetooth Low Energy puts full control right in the palm of your hand with the Sennheiser Smart Assist app. Take advantage of a remarkably fast automated setup, mobile access to every system setting and the added benefit of remote monitoring, all from the convenience of your Android or iOS device. Save time, save energy and perform with confidence.
EW-D EM:
Dimensions = 212 x 44 x 189 mm
Current consumption = ≤ 300 mA
Input voltage range = 11 - 13 V ⎓
Audio output level = 18 dBu max.
Transmission power = BLE: max. 10 mW EIRP
ME 3 :
Connector = 3.5 mm jack
Frequency response = 50 to 18,000 Hz
Max. sound pressure level = 150 dB
Cable length = approx. 1.60 m
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 1.6 mV/Pa
Transducer principle = pre-polarized condensor microphone
EW-D SK :
Dimensions = 63 x 80 x 20 mm (without antenna)
Power supply = 2 AA batteries 1.5 V (alkaline manganese) or BA 70 rechargeable battery pack"
Current consumption = < 300 mA
Input voltage range = 2.0 - 4.35 V
"Transmission power = Audio link: 10 mW
ERP (Range Y1-3): 12 mW ERP
BLE: max. 10 mW EIRP"
What's in the Box :
EW-D EM rack receiver
EW-D SK bodypack transmitter
ME 3 headset microphone (cardioid)
2 rod antennas
power supply with country adapters
rackmount set
4 rubber feet
quick guide
safety guide
manufacturer declaration sheet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
