Sennheiser Evolution Wireless Digital Presentation

Sebelum PPN:
Rp14.999.900
Spesifikasi
Frequency Range (MHz)606.2-662
Operating Temperature (°C)-10 - +55 (14 °F - 131 °F)
Operating Relative Humidity (%)5 - 95 (Non-Condensing)
THD, Total Harmonic Distortion≤ -60 dB for 1 kHz @ -3 dBfs input level
Audio Frequency Response (Hz-kHz)20 - 20 (-3 dB) @ 3 dBfs
System Latency (ms)1.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart Assist App Free for Download on App Store/Play Store

Versatile and feature-rich digital wireless system for those who speak or present that allows for seamless product pairing and management via the EW-D Smart Assist App. With a metal housing, the robust bodypack transmitter and unobstrusive clip-on microphone ME 2 (omni-directional) with high speech intelligibility suit perfectly for daily use on stage.

-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)

EW-D EM :
Dimensions = 212 x 44 x 189 mm
Current consumption = ≤ 300 mA
Input voltage range = 11 - 13 V ⎓
Transmission power = BLE: max. 10 mW EIRP
Audio output level = 18 dBu max.
Dimensions = 63 x 80 x 20 mm (without antenna)
"Power supply = 2 AA batteries 1.5 V (alkaline manganese)
or BA 70 rechargeable battery pack"
Current consumption = < 300 mA
Input voltage range = 2.0 - 4.35 V
"Transmission power = Audio link: 10 mW
ERP (Range Y1-3): 12 mW ERP
BLE: max. 10 mW EIRP"

ME 2 :
Cable length = approx. 1.60 m
Connector = 3.5 mm jack
Frequency response = 50 to 18,000 Hz
Max. sound pressure level = 130 dB
Transducer principle = pre-polarized condensor microphone
Pick-up pattern = omni-directional
Sensitivity in free field, no load (1kHz) = 17 mV/Pa
Equivalent noise level = 32 dB
Power supply = 7.5 V

What's in the Box :

EW-D EM rack receiver
EW-D SK bodypack transmitter
ME 2 lavalier microphone (omni-directional)
2 rod antennas
power supply with country adapters
rackmount set
4 rubber feet
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan