Sennheiser Dynamic Super-Cardioid High Rejection Microphone

Sebelum PPN:
Rp10.999.900
Spesifikasi
Connector (m)XLR-3
Frequency Response (MicroPhone) (Hz)40 to 20,000
Transducer Principle (Microphone)Dynamic
Pick-up PatternHigh Rejection Super Cardioid
Dimensions (mm)Ø 47.5x174
Dynamic Range (dB)145 (A)
Equivalent Noise Level (dBA)18
Maximum Sound Pressure Level (dB)163
Minimum Terminating Impedance (ohm)1 k
Nominal Impedance (ohm)245
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)1.6 (-55.9 dBV/Pa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MD 445

Closer. More direct. More intense.

The MD 445 pushes the potential of dynamic microphones to the limits of what is technically viable. The direct, focused sound gives every voice greater presence and intensity. Its sophisticated transparency and the richness of the low and middle ranges create an unparalleled acoustic closeness.

Time and effort have gone into newly tailoring the acoustics of the MD 445 for modern stages and the most demanding of live productions. An all new highly developed aluminum-copper voice coil forms the basis for a noticeably direct and nuanced sound.

This high-rejection supercardioid microphone systematically blocks out ambient noise, guaranteeing maximum protection from feedback in the most demanding environments.

-Dynamic vocal microphone
-Very lightweight, rapidly responding aluminum- copper voice coil
-High-resolution, direct sound for audibly greater proximity to the vocals
-Directionality: high-rejection supercardioid
-Extremely high feedback resistance
-Large diaphragm diameter
-Spring-mounted capsule to shield it from body-borne noise
-Hum compensation coil to eliminate electromagnetic interference
-Rugged metal design

What's in the Box :

1 x MD 445
1 x Clamp
5 x Pop Protection
1 x Pouch

Ulasan Produk

Tidak ada ulasan