Sennheiser Dynamic Cardioid High Rejection Microphone

Sebelum PPN:
Rp10.999.900
Spesifikasi
Connector (m)XLR-3
Sensitivity in Free Field (mV/Pa)1.8 (-54.9 dBV/Pa)
Pick-up PatternCardioid
Dimensions (mm)Ø 47.5x181
Dynamic Range (dB)146 (A)
Equivalent Noise Level (dBA)17
Frequency Response (Hz)40 - 20,000
Maximum Sound Pressure Level (dB)163
Minimum Terminating Impedance (ohm)1 k
Nominal Impedance (ohm)245
Transducer PrincipleDynamic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MD 435

Bigger and brighter.

The MD 435 provides every voice the same tonal qualities and characteristics made familiar with the MD 9235. Its high-quality aluminum-copper voice coil refines high frequencies with detailed transparency and highlights even the finest nuances. Even subtle vocals can be heard and accentuated effortlessly in the mix.

The MD 435 may be sensitive when reproducing vocals, but it is robust when it comes to handling. The cardioid pickup pattern allows the user to be at varying distances and angles from the microphone and provides reliable protection against feedback.

The MD 435 has inherited its superb acoustics and superior reliability from the famous MD 9235 transmitter capsule. It is the first choice among sound engineers for highly demanding live and broadcast productions and complex stage settings. These qualities are also now available as a wired version.

-Dynamic vocal microphone
-Lightweight, rapidly responding aluminum-copper voice coil
-Nuanced reproduction of high frequencies
-Assertive and resistant to feedback
-Directional characteristic: cardioid
-Large diaphragm diameter
-Spring-mounted capsule to shield it from body-borne noise
-Hum compensation coil to eliminate electromagnetic interference
-Rugged metal design

What's in the Box :

1 x MD 435
1 x Clamp
5 x Pop Protection
1 x Pouch

Ulasan Produk

Tidak ada ulasan